Shop All Plate Casters
Service Caster
8 Inch Kingpinless Red Poly on Steel Wheel Swivel Caster Set with 2 Brakes SCC
Mfr # SCC-KP30S820-PUR-RS-2-SLB-2
Zoro # G305434286
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Type (2) swivel casters & (2) swivel casters w/side lock brakes
- Caster Temp. Range -40 degrees F to 180 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S820-PUR-RS-2-SLB-2
- Zoro # G305434286
- UPC # 11586555112
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 8" x 2" |
Details
Finish | Bright Zinc Plated Finish |
Type | (2) swivel casters & (2) swivel casters w/side lock brakes |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Series | Series#KP30 |
Capacity (Lb.) | 5000 |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Material | Polyurethane on Cast Iron |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Durometer | 95A |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 swivel casters, two (2) with side locking brakes, with 8" diameter by 2" wide polyurethane on cast iron wheels capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 polyurethane on metal wheel casters. The Service Caster Series KP30 is ideal for material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Work Platform, Steel, Dual, 70 In.H (DEP7-3636)
- RUD CHAIN Hoist Ring, 180 Pivot, 3120 lb.Load Cap. (7991092)
- ZORO SELECT Cube Truck, 7 cu. yd., 800 lb. Cap, Gray (36FL38)
- COTTERMAN 18 ft 8 in Fixed Ladder, Steel, 16 Steps, Forward Exit, Gray Powder Coated Finish (F16W C1)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Wheel Rigid Caster with Roller Bearing SCC (SCC-30R820-PUR-RS)
- SERVICE CASTER Lavex Lodging Housekeep Cart Caster Set - 2 Swivel with Swivel Lock 2 Rigid -SCC (LAV-SCC-30CS820-TPRBD-BSL-2-R-2)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Rigid Caster (SCC-100R3504-PNB)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PPUB-BLUE-2-R514-2)
- SERVICE CASTER 3.5 Inch Solid Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brakes SCC (SCC-20S3514-SPUS-TP2-2-TLB-2)
- SERVICE CASTER CRT10 Greenlee Rigid Caster – MA6065 GMX Cart – Heavy Duty Replacement – SCC (GRE-SCC-100R1030-SNB)
- SERVICE CASTER 8 Inch Gray Pneumatic Wheel Caster Swivel with Swivel Locks 2 with Brakes, 4PK (SCC-100S280-PNB-GRY-BSL-2-TLB-2)
- Service Caster Plate Casters