Shop All Plate Casters
Service Caster
8 Inch Kingpinless Poly on Polyolefin Wheel Caster Brakes 2 Swivel Locks, 4PK
Mfr # SCC-KP30S820-PPUR-SLB-BSL-2-SLB-2
Zoro # G305434309
product price: $552.99
/pk 4, $138.25/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Type (2) Swivel caster w/side lock brake & bolt on swivel lock & (2) swivel casters w/side lock brakes
- Caster Mounting Type Top Plate
- Mounting Height 9-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S820-PPUR-SLB-BSL-2-SLB-2
- Zoro # G305434309
- UPC # 11586553897
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Type | (2) Swivel caster w/side lock brake & bolt on swivel lock & (2) swivel casters w/side lock brakes |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Series | Series#KP30 |
Caster Swivel Lock Type | 4 Top Lock Brakes & 2 Bolt On Swivel Locks |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Durometer | 60D |
Material | Polyurethane on Polyolefin |
Capacity (Lb.) | 4000 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a side lock brakes, with 8" diameter by 2" wide polyurethane on polyolefin wheels capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 polyurethane wheel casters. The Service Caster Series KP30 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 4 in W, Nylon, Yellow (EET2-904-12)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB250272)
- US CARGO CONTROL 2" x 12' Yellow E-Track Tie Down Straps - Cam Buckle (C312SEF)
- DEMAG Trolley, 7500 lb. (U34-310)
- SERVICE CASTER 4 Inch Solid Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S414-SPUS-TP2-2-R-2)
- SERVICE CASTER 4 Inch Red Poly on Cast Iron Wheel Swivel Caster Set with Ball Bearings SCC (SCC-20S420-PUB-RS-4)
- SERVICE CASTER 6 Inch Kingpinless Thermoplastic Rubber Wheel Caster with Brake and Swivel Lock (SCC-KP30S620-TPRRF-SLB-BSL)
- SERVICE CASTER Assure Parts 190CW23125SH Replacement Caster (ASS-SCC-20S314-POS)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster Total Lock Brakes SCC, 2PK (SCC-TTL20S314-SSS-2-S-2)
- SERVICE CASTER 12 Inch Heavy Duty Red Poly on Cast Iron Caster Set with Brake and Swivel Lock (SCC-KP92S1230-PUR-RS-SLB-BSL-4)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Neoprene Rubber Top Plate Casters SCC, 4PK (SCC-03S310-NPRB-BC-4)
- Service Caster Plate Casters