Shop All Plate Casters
Service Caster
8 Inch Kingpinless Poly on Polyolefin Wheel Caster Brakes 2 Rigid SCC, 2PK
Mfr # SCC-KP30S820-PPUR-SLB-2-R-2
Zoro # G305434385
product price: $363.99
/pk 2, $182.00/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Durometer 60D
- Type (2) swivel casters w/side lock brakes & (2) rigid casters
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S820-PPUR-SLB-2-R-2
- Zoro # G305434385
- UPC # 11586553866
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 8" x 2" |
Details
Durometer | 60D |
Type | (2) swivel casters w/side lock brakes & (2) rigid casters |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 4000 |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Caster Mounting Type | Top Plate |
Series | Series#KP30 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyurethane on Polyolefin |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 8" diameter by 2" wide polyurethane on polyolefin wheels capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 polyurethane wheel casters. The Service Caster Series KP30 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Plate Caster, Swivel, 1250 lb. (P21S-UA060R-14-DL)
- HARRINGTON Steel Safety Latch Assmy, For 4DFP4-4DFP6 (ER2FR1002)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/2In Ball Dia (BT F 4H 1.5DIA 250 CS/CSC)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 2 in W, Polyester, Yellow (EE1802DFX7)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Rigid Top Plate Caster (SCC-20R3514-HRS)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S830-PUR-GB-BSL)
- SERVICE CASTER 8 Inch Poly on Aluminum Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S820-PAR-2-R-2)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock (SCC-100S3504-PNB-BSL)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Brake (SCC-100S280-PNB-TLB)
- SERVICE CASTER 3 Inch High Temp Phenolic Wheel Rigid Top Plate Caster (SCC-20R314-PHSHT)
- BLICKLE Swivl Plte Castr, White Nyln, 4", Brake (LK-PO 100G-1-FI)
- Service Caster Casters