Shop All Plate Casters
Service Caster
8 Inch High Temp Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC
Mfr # SCC-30CS820-PHRHT-TLB-2-R820-2
Zoro # G105436107
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Capacity (Lb.) 1250
- Features 2 casters with top lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS820-PHRHT-TLB-2-R820-2
- Zoro # G105436107
- UPC # 670533876276
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 8" x 2" |
Details
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 1250 |
Features | 2 casters with top lock brakes |
Type | (2) Swivel caster w/top lock brakes & (2) rigid casters |
Material | High Temperature Phenolic |
Caster Swivel Lock Type | (2) Top lock brakes |
Caster Mounting Type | Top Plate |
Series | Series #30 |
Finish | Bright Zinc Plated Finish |
Durometer | 90D |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) rigid and two (2) swivel casters with side locking brakes, with 8" diameter by 2" wide brown high temperature phenolic wheels capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate high temp phenolic wheel casters. The Service Caster Series #30 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE ElectroTrack 40 Amp Single Collector (SET-90066)
- BAUER LADDER 20' x 28" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23076)
- TAYLOR FREEZER Caster W/Brake 358-Taylo R (30307)
- ZORO SELECT High Profile Machine Guard, Length: 3 ft. (1GUE5)
- SERVICE CASTER 5 Inch Phenolic Wheel Rigid Caster with Roller Bearing (SCC-20R520-PHR)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Caster Swivel with Swivel Locks 2 with Brakes, 4PK (SCC-100S280-PNB-TLB-BSL-2-BSL-2)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Caster Swivel 2 Rigid, 2PK (SCC-100S3504-PNB-2-R3504-2)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Top Plate Ball Casters, 4PK (SCC-TP01S20-POS-BC-4)
- SERVICE CASTER Assure Parts 190CW23125SH Replacement Caster (ASS-SCC-20S314-POS)
- SERVICE CASTER Lavex Lodging 274HKLGFXWH 274HKLGDRWH Housekeeping Cart Caster Set – SCC (LAV-SCC-30CS820-TPRBD-TLB-2-R-2)
- ZORO SELECT Plate Caster, 800 lb. Load, Black Wheel (P21R-PH040R-16)
- Service Caster Plate Casters