Shop All Plate Casters
Service Caster
8 Inch High Temp Phenolic Caster Set with Roller Bearing 2 Swivel Lock 2 Rigid
Mfr # SCC-35S820-PHRHT-BSL-2-R-2
Zoro # G305438895
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
- Caster Swivel Lock Type 2 Bolt On Swivel Locks
- Series Series#35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S820-PHRHT-BSL-2-R-2
- Zoro # G305438895
- UPC # 11586582323
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 9-1/2" |
Size | 8" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Swivel Lock Type | 2 Bolt On Swivel Locks |
Series | Series#35 |
Caster Mounting Type | Top Plate |
Material | High Temperature Phenolic |
Finish | Bright Zinc Plated Finish |
Durometer | 90D |
Capacity (Lb.) | 5000 |
Type | (2) Swivel casters w/bolt on swivel locks & (2) rigid casters |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 8" diameter by 2" wide high temperature phenolic wheels capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 high temperature phenolic wheel casters. The Service Caster Series #35 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Bridge, 7 Step, Steel, 98In. H. (7SCS36A3C1P3)
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Rigid Caster, No Brake, Loads Up To 275 lb (2.05208.95)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EEF4-902-16)
- VESTIL Fork Extension Standard, PR, 96 L x 4" W (FE-4-96)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement Set (AVA-SCC-20S514-PPUB-MRN-TLB-TP2-4)
- SERVICE CASTER Nylon Swvl Top Plate Light Duty Floor Leveling Caster w/2" Diameter Black Wheel (SCC-TPLV20S50-NYR-220-ZC)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Rigid Caster (SCC-100R3506-PNB)
- SERVICE CASTER Cooking Performance 369CASTER4 5'' Replacement Caster Set with Brakes, 4PK (COO-SCC-20S514-PPUB-RED-TPU1-2-TLB-2)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-TP2)
- SERVICE CASTER Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Caster Replacement (AVA-SCC-20S514-POS)
- SERVICE CASTER 5 Inch Phenolic Wheel Rigid Caster with Roller Bearing (SCC-30R520-PHR)
- Service Caster Casters