Shop All Plate Casters
Service Caster
8 Inch Heavy Duty Top Plate Nylon Swivel Caster with Ball Bearing
Mfr # SCC-35S820-NYB
Zoro # G905430824
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Durometer 75D
- Type Swivel caster
- Plate Size 4-1/2" x 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-35S820-NYB
- Zoro # G905430824
- UPC # 11586591745
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 9-1/2" |
Size | 8" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Durometer | 75D |
Type | Swivel caster |
Capacity (Lb.) | 1250 |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Material | Nylon |
Series | Series#35 |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 8" diameter by 2" wide nylon wheel and maintenance free precision ball wheel bearings. Capable of supporting 1,250 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 nylon wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Dolly, Cap 900 lb, 30, 55 gal Drum (48J133)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103164-D4)
- HAMILTON Rigid Caster Wh 6X2 Ergo-Tech (R-WH-62EMB)
- LITTLE GIANT Wagon Truck, Solid Deck, 36x24, Rubber Whl (LW243610FSD)
- SERVICE CASTER 4 Inch Nylon Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-30CS420-NYB-TLB-2-R-2)
- SERVICE CASTER 5 Inch Heavy Duty Red Poly on Cast Iron Swivel Caster with Ball Bearing SCC (SCC-35S520-PUB-RS)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Caster Swivel with Swivel Locks and 2 Rigid, 2PK (SCC-100S3504-PNB-BSL-2-R-2)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Caster Swivel Locks 2 Brakes, 4PK (SCC-KP92S830-PUR-GB-SLB-BSL-2-BSL-2)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Casters with Brakes and Bolt Swivel Lock Set (SCC-100S150-PNB-TLB-BSL-4)
- SERVICE CASTER Cooking Performance 369CASTER4 5'' Replacement Caster Set with Brakes, 4PK (COO-SCC-20S514-PPUB-RED-TPU1-2-TLB-2)
- ZORO SELECT NSF-Listed Plate Caster, 800 lb. Ld Rating, Roller (P21S-PH040R-14-WB-DL)
- Service Caster Casters