Shop All Plate Casters
Service Caster
8 Inch Heavy Duty Top Plate Glass Filled Nylon Swivel Caster with Ball Bearing
Mfr # SCC-35S820-GFNB
Zoro # G105430280
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Plate Size 4-1/2" x 6-1/4"
- Capacity (Lb.) 1250
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-35S820-GFNB
- Zoro # G105430280
- UPC # 11586591066
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 9-1/2" |
Size | 8" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Capacity (Lb.) | 1250 |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Type | Swivel caster |
Material | Glass Filled Nylon |
Series | Series#35 |
Caster Temp. Range | -45 degrees F to 190 degrees F |
Durometer | 85D |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 8" diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearings. Capable of supporting 1,250 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 glass filled nylon casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Galvanized Steel Wire Rope Thimbles 5PK (54682)
- HILLMAN 100' 22GA Galv Wire (123112)
- EVEREST 3" X 10Ft 8600 LBS 2 PLY FLAT EYE-EYE SLING (C1140)
- FLEXCO 100 Wrench Lacing Tool (28001565)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster (SCC-20R315-SSR-TP3)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Caster Swivel Locks 2 Brakes, 4PK (SCC-KP92S830-PUR-RS-SLB-BSL-2-BSL-2)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Rigid Top Plate Caster (SCC-20R314-HRS-TP3)
- SERVICE CASTER Main Street Equipment 82916412 Replacement Caster with Brake (MAI-SCC-20S414-POS-TLB)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Polyurethane Rigid Caster with Roller Bearing SCC (SCC-35R620-PPUR)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-RED-TLB-TP2-4)
- ALBION 6" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 750 lb (16PB06201R)
- Service Caster Plate Casters