Shop All Plate Casters
Service Caster
8 Inch Heavy Duty Thermoplastic Caster Set with Roller Bearings and Brakes SCC
Mfr # SCC-35S820-TPRRF-SLB-4
Zoro # G105436411
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Caster Mounting Type Top Plate
- Material Thermoplastic Rubber on Polyolefin
- Caster Temp. Range -20 degrees F to 180 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S820-TPRRF-SLB-4
- Zoro # G105436411
- UPC # 11586589766
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 8" x 2" |
Details
Caster Mounting Type | Top Plate |
Material | Thermoplastic Rubber on Polyolefin |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 75A |
Caster Swivel Lock Type | 4 Top Lock Brakes |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Type | (4) Swivel caster w/side lock brake |
Series | Series#35 |
Capacity (Lb.) | 2400 |
Finish | Bright Zinc Plated Finish |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 8" diameter by 2" wide thermoplastic rubber flat tread wheels with side lock brakes capable of supporting a total weight of 2,400 lbs. (600 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Wall/Column Mount, 50lb., 4 ft., Swing Boom (WS50-WS04)
- ZORO SELECT Jack Chain, Single, Brass, Sz 10, 43Lb, 100Ft (2ZDG2)
- SUMNER Material Lift, Cap. 1100 lb, Invertible (783067)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 4800 lb. (4T210X6)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement - (REG-SCC-20S414-PPUB-TLB-TP2)
- SERVICE CASTER 3 Inch Swivel Top Plate Caster with Polyolefin Wheel, 4PK (SCC-C20S314-POD-TP2-4)
- SERVICE CASTER 4 Inch High Temp Phenolic Swivel Caster Set with Roller Bearings and Brakes SCC (SCC-20S420-PHRHT-TLB-4)
- SERVICE CASTER 5 Inch Heavy Duty Polyurethane Caster Set with Roller Bearings SCC, 4PK (SCC-35S520-PPUR-4)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-20S520-SSR)
- SERVICE CASTER Low Profile Polyolefin 2'' Wheel Top Plate Swivel Caster Set with 2 Brake, 4PK (SCC-04S211316-POS-2-SLB-2)
- RICHELIEU HARDWARE Industrial Gray Thermoplastic Rubber Caster, Swivel Without Brake, with Plate, Gray (F25655)
- Service Caster Casters