Shop All Plate Casters
Service Caster
8 Inch Heavy Duty Semi Steel Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK
Mfr # SCC-KP92S830-SSR-SLB-2-R-2
Zoro # G505434239
product price: $940.99
/pk 2, $470.50/ea
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 3
- Plate Caster Bolt Hole Pattern 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
- Features 2 casters with side lock brakes
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP92S830-SSR-SLB-2-R-2
- Zoro # G505434239
- UPC # 670533886930
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 3 |
Mounting Height | 10-1/2" |
Plate Size | 5-1/4" x 7-1/4" |
Size | 8" x 3" |
Bolt Size | 1/2" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Features | 2 casters with side lock brakes |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | 2 casters with side lock brakes |
Series | Series #92 |
Capacity (Lb.) | 2500 |
Type | (2) Swivel casters w/side lock brakes & (2) rigid casters |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Material | Semi Steel Cast Iron |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #92 casters with 8" diameter, 3" wide semi steel cast iron wheels. Set includes two (2) rigid casters and two (2) swivel casters fitted with side locking brakes. Supports 10000 total pounds (lbs) at 2500 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects in high temperatures, consider Service Caster’s Series 92 top plate semi-steel cast iron casters. Semi-steel cast iron provides a long lasting, high capacity wheel capable of easy rolling under heavy loads. These cast iron based wheels feature a machined hub and wheel face. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged while also having the capability to perform in temperatures up to 600 degrees Fahrenheit. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Pallet Dolly, Non-Tilt Model (PDN424806)
- CROSBY Hoist Ring, HR-125,180 deg. Pivot (1016931)
- ZORO SELECT Fork Extensions, Black, 6 x 96 In, Pk2 (4UDL4)
- SAMSON ROPE Samson Rope 650-001012001060 001-060-05 3-16X100 Cotton Sash Cord (650-001012001060)
- SERVICE CASTER BBQ Smoker Grill Flat-Free All Terrain 10'' Caster with Brake (SMOK-SCC-100S1030-SNB-SLB)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Brake (SCC-100S280-PNB-TLB)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S314-PPUB-RED-TP2-2-R-2)
- SERVICE CASTER 3.5 Inch SS Blue Polyurethane Wheel Rigid Top Plate Caster (SCC-SS20R3514-PPUB-BLUE)
- SERVICE CASTER 8 Inch Green Poly on Cast Iron Swivel Caster Set with Roller Bearings 2 Brakes (SCC-35S820-PUR-GB-2-SLB-2)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Swivel Caster Set (SCC-100S3504-PNB-4)
- SERVICE CASTER Bassick Casters 6AS8-7 9TM6X2-R Caster Replacement Set (BAS-SCC-30CS620-PHR-2-R620-2)
- Service Caster Plate Casters