Shop All Plate Casters
Service Caster
8 Inch Heavy Duty Rubber on Steel Caster Set with Roller Bearings and Brakes SCC
Mfr # SCC-35S820-RSR-SLB-4
Zoro # G305435047
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Capacity (Lb.) 2000
- Plate Size 4-1/2" x 6-1/4"
- Mounting Height 9-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S820-RSR-SLB-4
- Zoro # G305435047
- UPC # 11586587045
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 9-1/2" |
Bolt Size | 1/2" (hardware not included) |
Size | 8" x 2" |
Details
Capacity (Lb.) | 2000 |
Type | (4) Swivel caster w/side lock brake |
Material | Rubber on Cast Iron |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Mounting Type | Top Plate |
Series | Series#35 |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Durometer | 80A |
Caster Swivel Lock Type | 4 Top Lock Brakes |
Finish | Bright Zinc Plated Finish |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 8" diameter by 2" wide rubber on cast iron wheels with side lock brakes capable of supporting a total weight of 2,000 lbs. (500 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 moldon rubber on cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Lift America 10' Poly Web Sling Eye & Eye, 5120/6400/12800 Lbs Cap (S152039)
- INDUSCO Load Binder, 3/8"Ratchet (16100006)
- TENNSCO Caster Kit, 48 in W x 24 in D, Med Gray (CK4824MGY)
- US CARGO CONTROL 5' Horizontal Galvanized E Track (HET5GV)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Swivel Caster Set with Roller Bearings 2 Brakes (SCC-20S520-TPRRF-2-TLB-2)
- SERVICE CASTER 6 Inch Glass Filled Nylon Swivel Caster with Roller Bearing and Swivel Lock SCC (SCC-30CS620-GFNR-BSL)
- SERVICE CASTER 6 Inch Heavy Duty Semi Steel Caster Set with Roller Bearings SCC, 4PK (SCC-35S620-SSR-4)
- SERVICE CASTER 8 Inch Kingpinless Rubber on Steel Wheel Swivel Top Plate Caster SCC, 4PK (SCC-KP30S820-RSR-4)
- SERVICE CASTER Baker's Mark 176BINCSTSW Replacement Caster with Brakes (BAK-SCC-TTL20S314-PPUB-BLK)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with Brake (SCC-20S414-SRS-TLB-TP2-4)
- HAMILTON Extra Heavy Duty Swivel Caster, 10" x 3" Forged Steel Wheel, 3/4" Precision Taper Bearing, Swivel Lock (S-EHD-13FST-4SL)
- Service Caster Casters