Shop All Plate Casters
Service Caster
8 Inch Heavy Duty Red Poly on Metal Caster Swivel Lock/Brake 2 Rigid, 2PK
Mfr # SCC-KP92S830-PUR-RS-SLB-BSL-2-R-2
Zoro # G705434138
product price: $1,004.99
/pk 2, $502.50/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 3
- Features 2 Side lock brakes & 2 Bolt on swivel locks
- Caster Swivel Lock Type 2 side lock brakes & 2 bolt on swivel locks
- Capacity (Lb.) 2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP92S830-PUR-RS-SLB-BSL-2-R-2
- Zoro # G705434138
- UPC # 670533887500
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 3 |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Height | 10-1/2" |
Size | 8" x 3" |
Bolt Size | 1/2" (hardware not included) |
Details
Features | 2 Side lock brakes & 2 Bolt on swivel locks |
Caster Swivel Lock Type | 2 side lock brakes & 2 bolt on swivel locks |
Capacity (Lb.) | 2500 |
Material | Polyurethane Tread on Metal Core |
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Series | Series #92 |
Durometer | 95A |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Type | (2) Swivel casters w/side lock brakes and bolt on swivel locks & (2) rigid casters |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #92 casters with 8" diameter, 3" wide red polyurethane tread on metal core wheels. Set includes two (2) rigid casters and two (2) swivel casters fitted with side locking brakes and bolt on swivel locks. Supports 10000 total pounds (lbs) at 2500 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate polyurethane on metal wheel casters. The Service Caster Series #92 is ideal for material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Liftall 602Mhx10 10Ft 550 Lb Mini-Ratchet, 550 lb. Load Capacity, 10 ft Hoist Lift (602MHX5)
- VESTIL Fabricated Steel Wheel Chock, 10" (FAB-10)
- ZORO SELECT Rope, Nylon, Twisted, .058In. dia., 1050ft L (12U294)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 1 in W, Polyester, Yellow (EE1601DFX9)
- SERVICE CASTER Cambro H06001 Dish Caddies Replacement Locking Caster - SCC (CAM-SCC-20S514-TPRB-TLB)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Caster (SCC-100S150-PNB)
- SERVICE CASTER 3.25 Inch Semi Steel Swivel Caster with Roller Bearing and Brake (SCC-30CS3420-SSR-SLB)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Locking Caster and Wheel Replace Set - (REG-20S414PPUBRED-TLB-TP2-4PPUD820-2)
- SERVICE CASTER Assure Parts 190CW4620NB Replacement Caster (ASS-SCC-30R620-PHR)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set (SCC-20S414-PPUB-RED-TP3-4)
- GLOBAL INDUSTRIAL 8 Pneumatic Caster Kit For 12-20BU Plastic Bulk Box Truck, 2 Swivel/2 Rigid (800474)
- Service Caster Casters