Shop All Plate Casters
Service Caster
8 Inch Heavy Duty Red Poly on Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK
Mfr # SCC-KP92S830-PUR-RS-SLB-2-R-2
Zoro # G105434196
product price: $967.99
/pk 2, $484.00/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 3
- Material Polyurethane Tread on Metal Core
- Mounting Height 10-1/2"
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP92S830-PUR-RS-SLB-2-R-2
- Zoro # G105434196
- UPC # 670533887494
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 3 |
Mounting Height | 10-1/2" |
Plate Size | 5-1/4" x 7-1/4" |
Size | 8" x 3" |
Bolt Size | 1/2" (hardware not included) |
Details
Material | Polyurethane Tread on Metal Core |
Finish | Bright Zinc Plated Finish |
Series | Series #92 |
Features | 2 casters with side lock brakes |
Caster Swivel Lock Type | 2 casters with side lock brakes |
Capacity (Lb.) | 2500 |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Caster Mounting Type | Top Plate |
Durometer | 95A |
Type | (2) Swivel casters w/side lock brakes & (2) rigid casters |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #92 casters with 8" diameter, 3" wide red polyurethane tread on metal core wheels. Set includes two (2) rigid casters and two (2) swivel casters fitted with side locking brakes. Supports 10000 total pounds (lbs) at 2500 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate polyurethane on metal wheel casters. The Service Caster Series #92 is ideal for material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sling, Wire Rope, 10 ft. (1DNF5)
- TRI-ARC 16 ft Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Gray Powder Coated Finish (WLFC1213)
- ZORO SELECT Caster Wheel, 250 lb., 5In D x 1-1/4In (1KB29)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00413)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Caster Swivel with 2 Brakes, 4PK (SCC-100S150-PNB-2-TLB-2)
- SERVICE CASTER Avantco 17819301 Swivel Caster Replacement Set (AVA-SCC-20S414-HRS-TP2-4)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-HRS-TLB-TP2-2-R-2)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-BLUE-TLB-TP3-4)
- SERVICE CASTER 6 Inch Poly on Aluminum Caster Set with Ball Bearings 2 Brakes 2 Swivel Lock SCC (SCC-TTL30S620-PAB-2-BSL-2)
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Swivel Caster - 300lbs/Caster (SCC-20S415-PHSHT-TP2)
- DURASTAR Caster 8x3 Swvl Fork, 8x3 (280/250-4) Pneumatic Wheel, 4x4-1/2 Top Pla (100CS830FP44BL-03)
- Service Caster Casters