Shop All Plate Casters
Service Caster
8 Inch Heavy Duty Polyolefin Caster with Roller Bearing and Swivel Lock SCC
Mfr # SCC-35S820-POR-BSL
Zoro # G305439212
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Type Swivel caster w/bolt on swivel lock
- Plate Size 4-1/2" x 6-1/4"
- Durometer 70D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S820-POR-BSL
- Zoro # G305439212
- UPC # 11586583597
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 9-1/2" |
Bolt Size | 1/2" (hardware not included) |
Size | 8" x 2" |
Details
Type | Swivel caster w/bolt on swivel lock |
Durometer | 70D |
Material | Polyolefin |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Swivel Lock Type | Bolt On Swivel Lock |
Series | Series#35 |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 900 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 8" diameter by 2" wide polyolefin wheel and a bolt on swivel lock capable of supporting 900 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 polyolefin wheel casters. The Service Caster Series #35 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER 11 ft. 7-1/8" x 31-1/4", Material Lift, Load Cap. 1000 lb. (783700)
- TARPS NOW Roller Track Straight Splice Connector (TRACK-K38)
- ZORO SELECT Drum Dolly, 1000 lbs., 6-1/2 in H, 55 gal. (1XUZ9)
- NOTCH EQUIPMENT Notch Nylon Loop Runner 30in Yellow (NNLR-30)
- SERVICE CASTER 3 Inch Blue Polyurethane Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-PPUB-BLUE-TLB-2-R314-2)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Brake and Bolt Swivel Lock SCC (SCC-100S280-PNB-TLB-BSL)
- SERVICE CASTER 8 Inch Kingpinless Red Poly on Steel Wheel Swivel Top Plate Caster, 4PK (SCC-KP30S820-PUR-RS-4)
- SERVICE CASTER 3 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-PHR-TLB-TP3-2-R-2)
- SERVICE CASTER 4 Inch Rubber on Aluminum Wheel Rigid Caster with Ball Bearing SCC (SCC-20R420-RAB)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brakes (SCC-20S514-PHR-2-TLB-2)
- SERVICE CASTER Avantco 17819301 Replacment Caster (AVA-SCC-20S414-POS-TP2)
- Service Caster Casters