Shop All Plate Casters
Service Caster
8 Inch Heavy Duty High Temp Phenolic Swivel Caster Swivel Locks 2 Brakes, 2PK
Mfr # SCC-KP92S830-PHRHT-BSL-2-SLB-2
Zoro # G905440120
product price: $1,999.99
/pk 2, $1,000.00/ea
Free Shipping & Returns
$1,999.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 3
- Finish Bright Zinc Plated Finish
- Durometer 90D
- Mounting Height 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP92S830-PHRHT-BSL-2-SLB-2
- Zoro # G905440120
- UPC # 670533888118
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 3 |
Mounting Height | 10-1/2" |
Plate Size | 5-1/4" x 7-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 8" x 3" |
Details
Finish | Bright Zinc Plated Finish |
Durometer | 90D |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | 2 bolt on swivel locks and 2 side lock brakes |
Series | Series #92 |
Caster Temp. Range | 475 degrees F to 525 degrees F |
Type | (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/side lock brakes |
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Material | High Temperature Phenolic |
Capacity (Lb.) | 2500 |
Features | 2 Side lock brakse & 2 Bolt on swivel locks |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #92 casters with 8" diameter, 3" wide brown high temperature phenolic wheels. Set includes two (2) swivel casters with bolt on swivel locks and two (2) swivel casters fitted with side locking brakes. Supports 10000 total pounds (lbs) at 2500 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for autoclaves, bakery ovens and powder coating facilities. The high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGUIRE Snubber Springs, Snubber Chain X 32" Lg. (MMF3018)
- VESTIL FORK TIP PROTECTOR THIN ORANGE, PR (FPU-TN-45-OR)
- SERCO Lip Extension Springs, Latch Bar Return (333-045)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (26435)
- SERVICE CASTER 6 Inch Nylon Swivel Caster with Roller Bearing and Brake (SCC-30CS620-NYR-TLB)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Glass Filled Nylon Rigid Caster with Ball Bearing (SCC-35R820-GFNB)
- SERVICE CASTER 3.5 Inch SS Maroon Polyurethane Swivel Top Plate Caster Set with Brake SCC (SCC-SS20S3514-PPUB-MRN-TLB-4)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Caster Set with Ball Bearing and Swivel Lock SCC (SCC-30CS820-PUB-RS-BSL-4)
- SERVICE CASTER 8 Inch Red Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS820-PUR-RS-TLB-BSL-2-TLB-2)
- SERVICE CASTER Avantco 17819301 Replacment Caster (AVA-SCC-20S414-POS-TP2)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 275 lb (2.04456.944)
- Service Caster Plate Casters