Shop All Plate Casters
Service Caster
8 Inch Heavy Duty Glass Filled Nylon Caster with Ball Bearing and Brake SCC
Mfr # SCC-35S820-GFNB-SLB
Zoro # G305437850
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Type Swivel caster w/side lock brake
- Series Series#35
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-35S820-GFNB-SLB
- Zoro # G305437850
- UPC # 11586591080
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 8" x 2" |
Details
Type | Swivel caster w/side lock brake |
Series | Series#35 |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 1250 |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Temp. Range | -45 degrees F to 190 degrees F |
Caster Swivel Lock Type | Top Lock Brake |
Material | Glass Filled Nylon |
Durometer | 85D |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 8" diameter by 2" wide glass filled nylon wheel and a side lock brake and maintenance free precision ball wheel bearings. Capable of supporting 1,250 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 glass filled nylon casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Tie Down, Rubber, 21", w/S Hooks (90300036)
- PRO-GRADE TOOLS Saw Blades, Coping, 5 pcs. (31962)
- EGA PRODUCTS 100" All-Welded Access Stairway, 7 Steps, 300 lb. Load Capacity (H004)
- METALLIC LADDER Loaded Kit Foam 21 Foot (053-60-15)
- SERVICE CASTER 2 Inch Gloss Black Hooded Top Plate Ball Casters, 5PK (SCC-TP01S20-POS-GB-5)
- SERVICE CASTER 3.25 Inch Semi Steel Wheel Rigid Caster with Ball Bearing (SCC-30R3420-SSB)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Roller Bearing SCC (SCC-35R620-PHR)
- SERVICE CASTER Tool Box Caster Wheel Set 6'' Polyolefin Swivel Casters, 4PK (TOOL-SCC-20S620-POR-2-TLB-2)
- SERVICE CASTER 10 Inch Heavy Duty Phenolic Wheel Caster Set with Brakes and Swivel Locks, 4PK (SCC-KP92S1030-PHR-SLB-BSL-4)
- SERVICE CASTER 5 Inch Polyolefin Wheel Rigid Caster with Ball Bearing (SCC-30R520-POB)
- ZORO SELECT Plate Caster, Light-Med. Duty, 800 lb., Blk (416P22)
- Service Caster Casters