Shop All Plate Casters
Service Caster
8 Inch Heavy Duty Glass Filled Nylon Caster Set with Roller Bearings and Brakes
Mfr # SCC-35S820-GFNR-SLB-4
Zoro # G105437371
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Caster Temp. Range -45 degrees F to 190 degrees F
- Material Glass Filled Nylon
- Series Series#35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S820-GFNR-SLB-4
- Zoro # G105437371
- UPC # 11586580244
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 9-1/2" |
Bolt Size | 1/2" (hardware not included) |
Size | 8" x 2" |
Details
Caster Temp. Range | -45 degrees F to 190 degrees F |
Material | Glass Filled Nylon |
Series | Series#35 |
Capacity (Lb.) | 5000 |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Durometer | 85D |
Finish | Bright Zinc Plated Finish |
Type | (4) Swivel caster w/side lock brake |
Caster Swivel Lock Type | 4 Top Lock Brakes |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 8" diameter by 2" wide glass filled nylon wheels with side lock brakes capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 glass filled nylon casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Yellow (EE1601DTX3)
- CROSBY Shackle, 1-3/4 in., 50,000 lb., Galvanized (1018632)
- WERNER 4 ft Aluminum Twin Stepladder, 300 lb Capacity (T374)
- SERVICE CASTER Henny Penny 03007 Caster Replacement Set (HEN-SCC-TS05S310-POS-58SP-2-TLB-2)
- SERVICE CASTER 4 Inch Kingpinless V Groove Semi Steel Wheel Caster Swivel Locks 2 Brakes, 2PK (SCC-KP30S420-VGR-BSL-2-SLB-2)
- SERVICE CASTER Nylon Swivel Top Plate Floor Leveling Caster w/2" Diameter Black Wheels, 4PK (SCC-TPLV20S50-NYR-200-ZC-4)
- SERVICE CASTER 4 Inch V Groove Semi Steel Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC (SCC-30CS420-VGB-2-R420-2)
- SERVICE CASTER 4 Inch High Temp Phenolic Caster with Roller Bearing and Brake/Swivel Lock SCC (SCC-30CS420-PHRHT-TLB)
- SERVICE CASTER 6 Inch Heavy Duty Red Poly on Cast Iron Caster Set with Ball Bearings, 4PK (SCC-35S620-PUB-RS-4)
- SERVICE CASTER 4 Inch Polyurethane Wheel Rigid Caster with Ball Bearing (SCC-30R420-PPUB)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1000 lb. (CDP-G-38)
- Service Caster Plate Casters