Shop All Plate Casters
Service Caster
8 Inch Gray Pneumatic Wheel Swivel Casters with Brakes and Bolt Swivel Lock Set
Mfr # SCC-100S280-PNB-GRY-TLB-BSL-4
Zoro # G105434868
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 3
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Series Series #100
- Caster Swivel Lock Type (4) Top lock brakes & Bolt on swivel locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-100S280-PNB-GRY-TLB-BSL-4
- Zoro # G105434868
- UPC # 11586524101
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 3 |
Mounting Height | 10" |
Plate Size | 4" x 4-1/2" |
Size | 8" x 3" |
Bolt Size | 3/8" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Series | Series #100 |
Caster Swivel Lock Type | (4) Top lock brakes & Bolt on swivel locks |
Finish | Bright Zinc Plated Finish |
Type | (4) swivel casters w/top lock brakes & bolt swivel locks |
Caster Mounting Type | Top Plate |
Features | 4 casters w/bolt on swivel locks & top lock brakes |
Material | Rubber tread on metal core |
Wheel Type | Pneumatic |
Capacity (Lb.) | 300 |
Bearing Type | Ball Bearings |
Description
Listing is for a a set of four (4) Service Caster Series #100 swivel casters with 8” diameter by 3” wide gray pneumatic rubber wheels and top locking brakes. Supports a total weight of 1,200lbs (300lbs per caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 69In (5JEV0)
- WERNER 24 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1824-2EQ)
- BAYHEAD PRODUCTS Cube Truck, 3/4 cu. yd., 800 lb. Cap, Blue (UT-16 BLUE)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 800 lb. Cap, Red (G06-RDX-PGA-4UNN)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Caster with Brake (SCC-100S3506-PNB-SLB)
- SERVICE CASTER 12 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Rigid Top Plate Caster SCC (SCC-KP92R1230-SSR)
- SERVICE CASTER Assure Parts 1904964 4'' Replacement Caster (ASS-SCC-20S414-TPRB)
- SERVICE CASTER Lavex Lodging 274HKLGFXWH 274HKLGDRWH Housekeeping Cart Caster Set – SCC (LAV-SCC-30CS820-TPRBD-TLB-2-R-2)
- SERVICE CASTER Regency 600CSW415 600CSW415WB U-Boat Replacement Caster Set – (REG-SCC-20S414-PPUB-RED-TP2-2-TLB-2)
- SERVICE CASTER 6 Inch High Temp Phenolic Swivel Caster with Roller Bearing and Brake SCC (SCC-30CS620-PHRHT-TLB)
- ZORO SELECT Plate Caster, 1000 lb. Ld Rating, Swivel (P24S-U040K-14)
- Service Caster Plate Casters