Shop All Plate Casters
Service Caster
8 Inch Gray Pneumatic Wheel Caster Swivel with Swivel Locks 2 with Brakes, 4PK
Mfr # SCC-100S280-PNB-GRY-BSL-2-TLB-2
Zoro # G905434471
product price: $390.99
/pk 4, $97.75/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2.5
- Capacity (Lb.) 300
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Caster Swivel Lock Type (2) Top lock brakes & (2) Bolt on swivel locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-100S280-PNB-GRY-BSL-2-TLB-2
- Zoro # G905434471
- UPC # 670533888545
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2.5 |
Mounting Height | 10" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 8" x 2-1/2" |
Details
Capacity (Lb.) | 300 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Swivel Lock Type | (2) Top lock brakes & (2) Bolt on swivel locks |
Series | Series #100 |
Material | Rubber tread on metal core |
Wheel Type | Pneumatic |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Features | 2 casters w/bolt on swivel locks & 2 casters w/top locking brakes |
Type | (2) swivel casters w/bolt on swivel lock & (2) swivel casters w/top lock brakes |
Bearing Type | Ball Bearings |
Description
Listing is for a set of four (4) Service Caster Series #100 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with top locking brakes, fitted with 8” diameter by 2-1/2” wide gray pneumatic rubber wheels. Supports a total weight of 1,200lbs (300lbs/caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Belt Set With Buckle (B-042)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/2", 3,900 lb, White, 500'/Case (TWR122)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift (OZ075-15LHOP)
- DEWALT Door Frame and Panel Dolly / Material Mover 1200-Pound Capacity (DXWT-PS200)
- SERVICE CASTER 5 Inch Rubber on Steel Caster Set with Ball Bearings and Brakes/Swivel Locks SCC (SCC-35S520-RSB-SLB-BSL-4)
- SERVICE CASTER 4'' Semi Steel Cast Iron Swivel Caster Set with Bronze Bearings and Brake, 4PK (SCC-20S420-SSBZ-TLB-4)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP92S830-PUR-RS-SLB-2-R-2)
- SERVICE CASTER 8 Inch Poly on Aluminum Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S820-PAR-2-R-2)
- SERVICE CASTER 6 Inch V Groove Semi Steel Caster Set with Ball Bearings 4 Swivel Lock 2 Brake (SCC-30CS620-VGB-TLB-BSL-2-BSL-2)
- SERVICE CASTER Avantco 17816412 Swivel Caster with Brake Replacement Set (AVA-SCC-20S414-HRS-TLB-TP2-4)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 1050 lb (16PD05201ST)
- Service Caster Plate Casters