Shop All Plate Casters
Service Caster
8 Inch Glass Filled Nylon Wheel Swivel Caster with Roller Bearing
Mfr # SCC-30CS820-GFNR
Zoro # G705434268
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Mounting Height 9-1/2"
- Caster Mounting Type Top Plate
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS820-GFNR
- Zoro # G705434268
- UPC # 670533933856
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 8" x 2" |
Details
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Material | Glass Filled Nylon |
Capacity (Lb.) | 1250 |
Durometer | 85D |
Type | Swivel caster |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Temp. Range | -45 degrees F to 190 degrees F |
Series | Series #30 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 8" diameter by 2" wide glass filled nylon wheel capable of supporting 1,250 lbs./caster.When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Cast Iron, 2-1/2 in, 200 lb (P2S-C025G-P)
- MAZZELLA Crosby S-4320 Latch Kit 3/4T Carbon 1T Alloy Hook, 1.44"L X 0.5"W (1096325)
- CASTERHQ 3"x1.25" Gray Iron SEMI Steel Wheel, 1/2"-13x1" Threaded Stem, Tot (LDTLSTL3X125)
- ZORO SELECT Swivel Plate Shock-Absorbing Cstr, 550 lb (GDS-150B-SF)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Top Plate Caster Set with Brake (SCC-20S515-SSR-TLB-4)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS420-SSR)
- SERVICE CASTER Avantco 17814451 Swivel Caster Set - PT UC WT UBB UDD Series - (AVA-SCC-20S314-HRS-TP2-4)
- SERVICE CASTER Avantco 17814451 Swivel Caster - PT UC WT UBB UDD Series (AVA-SCC-20S314-HRS-TP2)
- SERVICE CASTER 6 Inch Poly on Cast Iron Wheel Heavy Duty Top Plate Caster with Brakes, 4PK (SCC-55S625-PUR-GB-SLB-4)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-RED-TP3)
- RUBBERMAID COMMERCIAL Executive Quiet Caster, Swivel, 8" (1975229)
- Service Caster Casters