Shop All Plate Casters
Service Caster
8 Inch Glass Filled Nylon Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC
Mfr # SCC-35S820-GFNR-2-R-2
Zoro # G105438125
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Plate Size 4-1/2" x 6-1/4"
- Type (2) swivel casters & (2) rigid casters
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S820-GFNR-2-R-2
- Zoro # G105438125
- UPC # 11586580268
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 9-1/2" |
Size | 8" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Type | (2) swivel casters & (2) rigid casters |
Caster Mounting Type | Top Plate |
Material | Glass Filled Nylon |
Caster Temp. Range | -45 degrees F to 190 degrees F |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Series | Series#35 |
Capacity (Lb.) | 5000 |
Finish | Bright Zinc Plated Finish |
Durometer | 85D |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel and two (2) rigid casters, with 8" diameter by 2" wide glass filled nylon wheels capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 glass filled nylon casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Endless, 20 ft., 8400 lb. (2MJN9)
- LOUISVILLE Three-Person Stage, 16 ft. L, 20 In. W (P32016)
- HARRINGTON 7/8 in. Hook Opening Lever Chain Hoist with 10 ft. Hoist Lift and 1500 lbs. Load Capacity (LB008-10)
- BLACK DIAMOND Spill Pallet Ramp, 500 lb., Black (5111-BD)
- SERVICE CASTER 8 Inch Phenolic Swivel Caster Set with Roller Bearings 2 Brakes (SCC-30CS820-PHR-2-TLB-2)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster (SCC-20S314-SSS)
- SERVICE CASTER 4 Inch Solid Polyurethane Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS420-SPUR-4)
- SERVICE CASTER 4 Inch Nylon Swivel Caster Set with Ball Bearings 2 Brakes SCC (SCC-20S420-NYB-2-TLB-2)
- SERVICE CASTER Albion Industries 16TM05101S Caster Replacement Set (ALB-SCC-30CS515-PHR-4)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Brake and Bolt Swivel Lock SCC (SCC-100S280-PNB-TLB-BSL)
- ZORO SELECT Leveling Caster, 1650 lb. Load, Swivel (HRP-POA 72G)
- Service Caster Plate Casters