Shop All Plate Casters
Service Caster
8 Inch Glass Filled Nylon Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC
Mfr # SCC-TTL30S820-GFNR-2-R-2
Zoro # G505441503
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Caster Temp. Range -45 degrees F to 190 degrees F
- Caster Mounting Type Top Plate
- Caster Swivel Lock Type 2 Total Lock Brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TTL30S820-GFNR-2-R-2
- Zoro # G505441503
- UPC # 670533933986
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Temp. Range | -45 degrees F to 190 degrees F |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | 2 Total Lock Brakes |
Type | (2) swivel casters w/total lock brakes & (2) rigid casters |
Capacity (Lb.) | 1250 |
Finish | Bright Zinc Plated Finish |
Durometer | 85D |
Material | Glass Filled Nylon |
Series | Series #30 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel with total lock brakes and two (2) rigid casters, with 8" diameter by 2" wide glass filled nylon wheels capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster).When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Magnetic Sweeper ForkLift Hanger, 48" (HFMS-48)
- HAMILTON Heavy Service Swivel Caster, 8" x 2" Ergo-Tech on Aluminum, 1/2" Sealed Precision Ball Bearings (S-HS-82EMB)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 4 in W, Polyester, Silver (EE1804TFX16)
- COTTERMAN Crossover Ladder, 80 In. H, 350 lb. (5PC48A3B1C1P6)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLK-TP2-4)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (USAREG20S414PPUBRED-TP2-2-TLB-2PPUD820-2)
- SERVICE CASTER 4 Inch Nylon Caster Set with Roller Bearings 2 Swivel 2 Rigid (SCC-30CS420-NYR-2-R-2)
- SERVICE CASTER 6 Inch Glass Filled Nylon Wheel Swivel Caster with Ball Bearing (SCC-20S620-GFNB)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Caster with Brake and Bolt Swivel Lock SCC (SCC-100S150-PNB-TLB-BSL)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster - Swivel No Brake (LAV-SCC-30CS820-TPRBD)
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 115 lb, D (1UHK2)
- Service Caster Casters