Shop All Plate Casters
Service Caster
8 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock
Mfr # SCC-100S280-PNB-BSL
Zoro # G205434652
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2.5
- Mounting Height 10"
- Caster Mounting Type Top Plate
- Plate Size 4" x 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-100S280-PNB-BSL
- Zoro # G205434652
- UPC # 670533889962
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2.5 |
Mounting Height | 10" |
Plate Size | 4" x 4-1/2" |
Size | 8" x 2-1/2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Series | Series #100 |
Wheel Type | Pneumatic |
Type | Swivel caster w/bolt on swivel lock |
Capacity (Lb.) | 300 |
Caster Swivel Lock Type | Bolt on swivel lock |
Material | Rubber tread on metal core |
Features | Bolt on Swivel Lock |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Ball Bearings |
Description
Listing is for one (1) Service Caster Series #100 swivel caster with a 8” diameter by 2-1/2” wide black pneumatic rubber wheel with a bolt on swivel lock. Supports up to 300lbs per caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Caster; 4x1.25 Rigid Fork; 4x1.25 Formula XS Wheel; 3/8 Annular Ball B (21CR414FX11X-01)
- ZORO SELECT Electric Powered Tugger Multi Mover (E-TUG-MM)
- LITTLE GIANT Platform Truck, Cap 5000 lb, 30x72 (NBH-3072-PH)
- CTA MANUFACTURING Lift Support Clamp (5360)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set (SCC-20S314-PPUB-4)
- SERVICE CASTER Avantco 17816412 Swivel Caster with Brake Replacement (AVA-SCC-20S414-HRS-TLB-TP2)
- SERVICE CASTER 6 Inch Kingpinless Thermoplastic Rubber Wheel Caster with Brake and Swivel Lock (SCC-KP30S620-TPRRF-SLB-BSL)
- SERVICE CASTER 4 Inch Semi Steel Swivel Caster with Roller Bearing and Brake (SCC-30CS420-SSR-TLB)
- SERVICE CASTER Cambro H06001 Dish Caddies Replacement Locking Caster - SCC (CAM-SCC-20S514-TPRB-TLB)
- SERVICE CASTER 5 Inch Glass Filled Nylon Swivel Caster Set with Roller Bearing and Swivel Lock (SCC-30CS520-GFNR-BSL-4)
- SERVICE CASTER 4 Inch 316SS Thermoplastic Rubber Wheel Swivel Top Plate Caster Rigid SCC, 2PK (SCC-SS31620S414-TPRB-2-R-2)
- Service Caster Plate Casters