Shop All Plate Casters
Service Caster
8 Inch Black Pneumatic Wheel Caster Swivel with Brakes and 2 Rigid SCC, 2PK
Mfr # SCC-100S280-PNB-TLB-2-R280-2
Zoro # G705434725
product price: $266.99
/pk 2, $133.50/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2.5
- Series Series #100
- Type (2) swivel casters w/top lock brakes & (2) rigid casters
- Caster Swivel Lock Type (2) Top lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-100S280-PNB-TLB-2-R280-2
- Zoro # G705434725
- UPC # 670533851150
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2.5 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 10" |
Size | 8" x 2-1/2" |
Bolt Size | 3/8" (hardware not included) |
Details
Series | Series #100 |
Type | (2) swivel casters w/top lock brakes & (2) rigid casters |
Caster Swivel Lock Type | (2) Top lock brakes |
Capacity (Lb.) | 300 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Features | 2 casters with top lock brakes |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Material | Rubber tread on metal core |
Wheel Type | Pneumatic |
Bearing Type | Ball Bearings |
Description
Listing is for a a set of four (4) Service Caster Series #100 casters, two (2) rigid and two (2) swivel casters with top locking brakes, fitted with 8” diameter by 2-1/2” wide black pneumatic rubber wheels. Supports a total weight of 1,200lbs (300lbs per caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Wheel; 5X2 Polyurethane|Polyolefin (Red|Black); 6203-Rs Precision Bear (520PPU63K-R)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,000 lb (RSCR243636ALU6MR95)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 7/8" x 12" (JETBGV78X12)
- ZORO SELECT Platform Truck, 1400lb, 48in x 30in, 39in H (EPTLU30485PU95)
- SERVICE CASTER 4 Inch Nylon Swivel Caster Set with Ball Bearings 2 Brakes SCC (SCC-20S420-NYB-2-TLB-2)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS420-SSR)
- SERVICE CASTER Universal Kitchen Caster - 5" Blue Poly Wheel - Swivel w/Brake (SCC-20S514-PPUB-BLUE-TLB-TPU1)
- SERVICE CASTER 8 Inch Green Poly on Cast Iron Swivel Caster Set with Roller Bearings 2 Brakes (SCC-35S820-PUR-GB-2-SLB-2)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Top Plate Caster (SCC-20S314-HRS-TP3)
- SERVICE CASTER 6 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS620-SSR)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Glass Filled Nylon Swivel Caster with Ball Bearing (SCC-35S620-GFNB)
- Service Caster Plate Casters