Shop All Plate Casters
Service Caster
8 Inch Black Pneumatic Wheel Caster Swivel with Brakes 2 with Swivel Locks, 4PK
Mfr # SCC-100S280-PNB-TLB-BSL-2-TLB-2
Zoro # G305434606
product price: $282.99
/pk 4, $70.75/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2.5
- Plate Size 4" x 4-1/2"
- Finish Bright Zinc Plated Finish
- Capacity (Lb.) 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-100S280-PNB-TLB-BSL-2-TLB-2
- Zoro # G305434606
- UPC # 670533888514
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2.5 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 10" |
Size | 8" x 2-1/2" |
Bolt Size | 3/8" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 300 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Features | 2 casters w/top locking brakes and bolt on swivel locks & 2 casters w/top locking brakes |
Wheel Type | Pneumatic |
Series | Series #100 |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | (2) Top lock brakes and Bolt on swivel locks & (2) Top lock Brakes |
Type | (2) swivel casters w/top lock brakes and bolt on swivel lock & (2) swivel casters w/top lock brakes |
Material | Rubber tread on metal core |
Bearing Type | Ball Bearings |
Description
Listing is for a set of four (4) Service Caster Series #100 casters, two (2) swivel casters with top locking brakes and bolt on swivel locks and two (2) swivel casters with top locking brakes, fitted with 8” diameter by 2-1/2” wide black pneumatic rubber wheels. Supports a total weight of 1,200lbs (300lbs/caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 260 5 ZP STL ADJ CLEVIS HGR (0500359666)
- VESTIL Steel Pipe Safety Bollard, 42 x 5-1/2" (BOL-42-5.5)
- TANIS Strip Brush Holder, Overall Length 72 In (AH250872CF)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX78)
- SERVICE CASTER 8 Inch Red Poly on Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Rigid (SCC-30CS820-PUR-RS-BSL-2-R-2)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-20S615-PHS-2-R-2)
- SERVICE CASTER 4 Inch Solid Polyurethane Swivel Caster Set with Ball Bearing 2 Brake SCC (SCC-30CS420-SPUB-2-TLB-2)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement - (REG-SCC-20S414-PPUB-MRN-TLB-TP2)
- SERVICE CASTER 3 Inch SS Solid Polyurethane Wheel Rigid Top Plate Caster (SCC-SS20R314-SPUS)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Top Plate Caster Set (SCC-20S514-SSS-4)
- CASTERHQ KNAACK 600 6" Caster Set HD (1P-I4KI-H7IC)
- Service Caster Casters