Shop All Stem Casters
Service Caster
7570-L2 - Rubbermaid Mop Bucket Casters - 3" Non-Marking Wheel, 4PK
Mfr # RUB-SCC-7570-L2-4
Zoro # G205442534
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Push-in Stem
- Wheel Width 1
- Stem Length 1-7/16"
- Wheel Bearing Type Plain Bore
- Stem Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # RUB-SCC-7570-L2-4
- Zoro # G205442534
- UPC # 11586525801
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1 |
Stem Length | 1-7/16" |
Stem Dia. | 5/8" |
Bolt Hole Dia. | 5/16" (hardware not included) |
Wheel Dia. | 3 |
Size | 3" x 1" |
Details
Caster Stem Type | Push-in Stem |
Wheel Bearing Type | Plain Bore |
Finish | Black Plastic |
Durometer | 60D |
Material | Non-marking Floor Safe Thermoplastic Rubber Tread |
Includes | (4) Swivel casters |
Load Capacity | 300 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Mounting Type | Push-in Stem |
Description
Listing is for a set of four (4) 7570-L2 Rubbermaid Mop Bucket Swivel Casters supplied by Service Caster. Plastic Body with 3" floor safe, non-marking wheel. Casters feature non-marking Thermoplastic wheels, safe for all floors. Fits Rubbermaid Commercial WaveBrake Mop Buckets: 7570, 7571, 7580, 7581, 7582, 7583. We design, manufacture, assemble, and distribute casters worldwide from our location in West Reading, Pennsylvania. Trust us to assist you with selecting, designing, and integrating casters into your application. Choose from a wide range of casters and wheels designed for light to extra heavy duty use from our extensive catalog of over 200 brands, including the Service Caster brand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity (100321)
- MAPP CASTER 8"X2" Phenolic Wheel Swivel Caster W/ Top Lock Brake - 1,250 Lbs Cap (146DURB820SB)
- ZORO SELECT Pneumatic Wheel, 14 In, 565 lb (1NWV9)
- WARN INDUSTRIES Use On Warn Industrial Winches With 8 Inch Drum (31150)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing - 5" Wheel & 3/8" Stem w/Brake (SCC-TS20S515-SSR-TLB-381615)
- SERVICE CASTER 35 Inch Blue Polyurethane 10 MM Threaded Stem Caster Set with Brake (SCC-TS20S3514-PPUB-BLUE-PLB-M1015-4)
- SERVICE CASTER Belshaw HG18-0031-4 HG18-0031B-4 Replacement Caster Set (BEL-DCGR20S414-POS-716138-2-TLB-2)
- SERVICE CASTER 3 Inch Red Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-RED-M1215-2-PLB-2)
- SERVICE CASTER 3 Inch Hard Rubber 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-HRS-PLB-M1215-4)
- SERVICE CASTER Assure Parts 190WTCPK4 Replacement Caster Set, 4PK (ASS-SCC-EX20S514-PPUB-2-TLB-2-112)
- ZORO SELECT Dual Wheel Appliance Caster, Nylon, PK6 (32J786)
- Service Caster Casters