Shop All Polyurethane Wheels
Service Caster
6" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 5/8" Bore -
Mfr # SCC-EZPUS620-58-KW-2SS
Zoro # G105442764
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Fits Axle Dia. 5/8"
- Wheel Material Polyurethane on Cast Iron
- Type Drive Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-EZPUS620-58-KW-2SS
- Zoro # G105442764
- UPC # 670533907819
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Fits Axle Dia. | 5/8" |
Bore Dia. | 5/8" |
Size | 6" x 2" |
Details
Wheel Material | Polyurethane on Cast Iron |
Type | Drive Wheel |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Bearing Type | Plain Bore |
Durometer | 90-95A |
Tire Type | Polyurethane |
Capacity | 925 lbs. per wheel (Weight capacity can vary depending on load, torque, speed, duty cycle, environment, and coefficient of friction) |
Finish | Polyurethane |
Description
Listing is for one (1) Service Caster 6" diameter by 2" tread width keyed drive wheel.When searching for a reliable and durable solution for replacement keyed drive wheels, consider Service Caster’s Polyurethane on Cast Iron wheels. Polyurethane on cast iron is the most versatile and cost-effective industrial wheel on the market. Service Caster’s polyurethane tread is liquid cast and chemically bonded to a Class 30 solid web cast iron center. The non-marking and non-sparking tread protects floors, rolls quiet and is resistant to most chemicals, while the high capacity load bearing wears like iron. Featuring a green polyurethane tread and a silver cast iron core, this keyed drive wheel comes with a 5/8" plain bore and a 3/16" x 3/32" keyway. This wheel also comes standard with (2) 1/4" set screws, one on the keyway and one 90 degrees from it. Finally, featuring a 90-95 Shore (A) durometer, this wheel is a great option for anyone looking for a keyed drive wheel. If you do not see the needed size listed, please contact us so we can assist you further. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 20 ft., 7100 lb., For Lifting, Welded (5050420)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA083228G)
- MILWAUKEE HAND TRUCKS Dual Handle Truck, Heavy-Duty (DC60138)
- GPS - GENERIC PARTS SERVICE Load Wheel For Big Joe M22 Series Pallet Trucks (BJ 2310-161051)
- SERVICE CASTER 8" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 3/4" Bore - (SCC-EZPUS820-34-KW-2SS)
- SERVICE CASTER SCC - 5" Solid Polyurethane Wheel Only w/Ball Bearing-1/2" Bore-1000 lbs Cpty (SCC-SPUB520)
- SERVICE CASTER 8" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-EZPUS820-20MM-KW-2SS)
- SERVICE CASTER SCC-5" Red Poly on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-1000 lb Cpty (SCC-PUR520-RS)
- SERVICE CASTER SCC - 8" Poly on Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore-800 lbs Cpty (SCC-PPUR820)
- SERVICE CASTER SCC-5" Green Poly on Cast Iron Wheel Only w/Roller Bearing-1/2"Bore-1000 lb Cpty (SCC-PUR520-GB)
- VESTIL Polyurethane Wheel 8x2 Red/Silver (WHL-PU-8X2)
- Service Caster Polyurethane Wheels