Shop All Plate Casters
Service Caster
6" Kickbar Floor Truck Lock w/Top Plate
Mfr # SCC-FL600KB
Zoro # G805430917
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated Finish
- Mounting Height 6-5/8"
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Caster Mounting Type Top Plate
- Plate Size 4" x 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-FL600KB
- Zoro # G805430917
- UPC # 11586559714
- Country of Origin United States
- Category Plate Casters
Dimensions
Mounting Height | 6-5/8" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Mounting Type | Top Plate |
Description
Listing is for one (1) Service Caster 6" kickbar floor truck lock. When searching for a reliable and durable solution to your caster locking needs, consider Service Caster’s floor truck locks for cart and equipment stability. Floor Locks manufactured by Service Caster are designed to prohibit the movement of castered equipment. Use floor truck locks on dollies, carts, and manual powered trucks. This product is not intended to be used as a jack and should only be used on level surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 30 in. H (SFW430)
- JR PRODUCTS JR Products GSNI-2300-90 Gas Spring - 20" EXT, 90 lbs. (GSNI-2300-90)
- AMERIHOME Two Step Mini Step Ladder (MSL2BX)
- US CARGO CONTROL E-track Strap Storage Bag (ET-USCCBAG-BLK)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Caster Set with Roller Bearings 2 Swivel 2 Rigid (SCC-20S520-SSR-2-R-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster (SCC-20S514-TPRB)
- SERVICE CASTER Assure Parts 19086UQ6 Replacement Caster with Brake (ASS-SCC-20S514-TPRB-TLB)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Wheel Rigid Caster with Ball Bearing (SCC-30R820-TPRBD)
- SERVICE CASTER 5" Rubbermaid Cart Casters - Non-Marking Wheel 4400 Series 4500 Series, 4PK (RUB-SCC-05S510-TPRS-4)
- SERVICE CASTER 8 Inch Kingpinless Red Poly on Steel Wheel Swivel Top Plate Caster, 4PK (SCC-KP30S820-PUR-RS-4)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-PH060R-14)
- Service Caster Casters