Shop All Plate Casters
Service Caster
6 Inch V Groove Semi Steel Swivel Caster Set with Roller Bearings 2 Brakes SCC
Mfr # SCC-30CS620-VGR-2-TLB-2
Zoro # G505434109
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Capacity (Lb.) 1200
- Material Cast Iron V-Groove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS620-VGR-2-TLB-2
- Zoro # G505434109
- UPC # 670533879963
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 1200 |
Material | Cast Iron V-Groove |
Finish | Bright Zinc Plated Finish |
Type | (2) swivel casters & (2) swivel casters w/top lock brakes |
Caster Swivel Lock Type | (2) Top lock brakes |
Series | Series #30 |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Features | 2 casters with top lock brakes |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters with a 6" diameter, 2" wide v-groove semi steel wheels. Set includes four (4) swivel casters, two (2) fitted with top locking brakes. Supports 4800 total pounds (lbs) at 1200 pounds (lbs) per caster.When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 30 top plate semi steel cast iron v-groove wheel casters. The Service Caster Series #30 v-groove wheel is designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications specific to high capacity tracked workflows, but also for dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 8 x 8 ft, Cloud Gray, PR (9696RD25CGR)
- ZORO SELECT Gen Purpose Dolly, 1000 lb., 30x18x4-3/8 (9TAP0)
- BIL-JAX Scaffold Tower, Steel/Aluminum/Wood, 2,000 lb Load Capacity, 2 to 21 ft Platform Height (6004C-7X20RT)
- BISON LIFTING EQUIPMENT 3/4 Ton Lever Chain Hoist, 20 Ft, Galv. Chain (LH075-20-G)
- SERVICE CASTER 4 Inch Kingpinless Poly on Aluminum Wheel Swivel Top Plate Caster SCC, 4PK (SCC-KP30S420-PAR-4)
- SERVICE CASTER 4 Inch V-Groove Semi Steel Cast Iron Wheel Rigid Caster with Roller Bearing SCC (SCC-20R420-VGR)
- SERVICE CASTER 8" Kickbar Floor Truck Lock w/Top Plate (SCC-FL800KB)
- SERVICE CASTER 3.25 Inch Green Poly on Cast Iron Caster Set with 2 Brakes/Swivel Lock 2 Rigid (SCC-30CS3420-PUR-GB-SLB-BSL-2-BSL-2)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Caster with Brake (SCC-100S3506-PNB-SLB)
- SERVICE CASTER 4 Inch Kingpinless Thermoplastic Rubber Wheel Caster Swivel Locks 2 Brakes, 2PK (SCC-KP30S420-TPRRF-BSL-2-SLB-2)
- COLSON Colson® 4 Series Swivel Plate Caster 4.04109.339 BRK7 - Phenolic Top Lock Brake 4" Dia. 800 Lb. (4.04109.339 BRK7)
- Service Caster Casters