Shop All Plate Casters
Service Caster
6 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC
Mfr # SCC-20S614-TPRB-PLB
Zoro # G505429662
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 1.25
- Caster Mounting Type Top Plate
- Finish Bright Zinc Plated Finish
- Plate Size 2-1/2" x 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S614-TPRB-PLB
- Zoro # G505429662
- UPC # 670533930824
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 7-1/8" |
Size | 6" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Type | Swivel caster w/posi lock brake |
Features | Posi lock brake |
Capacity (Lb.) | 300 |
Series | Series #20 |
Caster Swivel Lock Type | Posi lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 75A |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Material | Thermoplastic Rubber |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 6" diameter by 1-1/4" wide thermoplastic rubber wheel and a posi locking brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Race Car Tie Down Strap with Wire Hooks & Ratchet (WNTH31J)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110242-D2)
- ZORO SELECT Plate Caster, 120 lb. Ld Rating, Plain (P5S-RP030G-P)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFL1-4DFL6 (ER2CS1011)
- SERVICE CASTER 8 Inch Poly on Aluminum Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S820-PAR-2-R-2)
- SERVICE CASTER Cooking Performance Group 359120-1100 Replacement Caster with Brake (COO-SCC-20S514-PPUB-RED-TLB-TPU1)
- SERVICE CASTER Bassick Casters 6AS8-7 Caster Replacement (BAS-SCC-30CS620-PHR)
- SERVICE CASTER 6 Inch Green Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS620-PUR-GB-TLB-BSL-2-TLB-2)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S820-TPRRF-2-R-2)
- SERVICE CASTER 4 Inch Kingpinless Polyolefin Wheel Swivel Caster Swivel 2 Rigid SCC, 2PK (SCC-KP30S420-POR-2-R-2)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-SSS-TLB-TP2)
- Service Caster Plate Casters