Shop All Stem Casters
Service Caster
6 Inch Thermoplastic Rubber Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC
Mfr # SCC-TS20S614-TPRB-PLB-34212-4
Zoro # G307383902
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 7-1/8"
- Wheel/Tread Material Thermoplastic Rubber Tread on Polyolefin Core
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS20S614-TPRB-PLB-34212-4
- Zoro # G307383902
- UPC # 734005115932
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 7-1/8" |
Stem Length | 2-1/2" |
Thread Size | 3/4"-10 x 2-1/2" Threaded Stem |
Stem Dia. | 3/4" |
Thread Length | 2-1/2" |
Wheel Dia. | 6" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Thermoplastic Rubber Tread on Polyolefin Core |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Precision Ball Bearing |
Wheel Color | Black |
Load Capacity | 1200 |
Thread Pitch | 10 |
Durometer | 75A |
Caster Sub-Type | 4 Swivel |
Model | Series #20 |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 34 threaded stem casters with posi lock brakes, 6 diameter by 114 wide thermoplastic rubber wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters 316 stainless steel thermoplastic rubber casters SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel The soft, quiet and nonmarking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood They are resistant to water, oil, and grease and will keep you safely moving forward Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Turret Bearing, 32" (PTB-32)
- US CARGO CONTROL 4" x 27' Blue Winch Strap with D-Ring (427DR-B)
- US CARGO CONTROL 5/16" Wire Rope Clip Stainless Steel Type 316 (PCWRC516SS316)
- PEERLESS Chain, Straight, 10 ft., 4500 lb., Welded (5050310)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-BLK-TLB-58212)
- SERVICE CASTER Regency Work Table Locking Caster Replacement (REG-SCC-EX20S514-PPUB-TLB-112)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 8mm Threaded Stem Caster SCC, 4PK (SCC-TS04S13810-PUB-M815-4)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-34212)
- SERVICE CASTER 2 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 4, SCC, 4PK (SCC-GR02S50-TPR-GRY-B-716138-MRI-4)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 1-1/2 Inch Expanding Stem Caster SCC, 4PK (SCC-EX05S210-TPRS-112-4)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 7/8 Inch Square Stem Caster Brakes SCC, 2PK (SCC-SQ20S514-SRS-TLB-78-2-S-2)
- Service Caster Casters