Shop All Plate Casters
Service Caster
6 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearings 2 Brakes SCC
Mfr # SCC-35S620-TPRBD-2-SLB-2
Zoro # G305435993
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Type (2) swivel casters & (2) swivel casters w/side lock brakes
- Plate Size 4-1/2" x 6-1/4"
- Durometer 75A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-35S620-TPRBD-2-SLB-2
- Zoro # G305435993
- UPC # 11586599147
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 7-1/2" |
Bolt Size | 1/2" (hardware not included) |
Size | 6" x 2" |
Details
Type | (2) swivel casters & (2) swivel casters w/side lock brakes |
Durometer | 75A |
Finish | Bright Zinc Plated Finish |
Series | Series#35 |
Material | Thermoplastic Rubber on Polyolefin |
Capacity (Lb.) | 2000 |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters, two (2) with side locking brakes, with 6" diameter by 2" wide thermoplastic rubber donut tread wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 2,000 lbs. (500 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber donut tread on polyolefin core casters. The rounded face “donut” style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ High Temperature Bakery Oven Rack Caster, -20°F to 550°F, 4"x1.5" (N9-5V3O-2UL0)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EET1-901-3)
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb. (LH-ALST 150K-16-CO)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J851)
- SERVICE CASTER Lavex 257UB1660 U-Boat Utility Cart Wheel Replacement (LAV-SCC-PPUR820)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Total Lock Brakes, 2PK (SCC-TTL20S414-PPUB-BLUE-2-S-2)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 2 Swivel No Brake 2 Rigid - SCC (LAV-SCC-30CS820-TPRBD-2-R820-2)
- SERVICE CASTER 10 Inch Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S1030-PUR-GB-BSL)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Rigid Top Plate Caster (SCC-20R414-PPUB)
- SERVICE CASTER 8 Inch Kingpinless Green Poly on Steel Wheel Swivel Caster with Swivel Lock SCC (SCC-KP30S820-PUR-GB-BSL)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Caster Swivel with Brakes and 2 Rigid SCC, 2PK (SCC-100S3504-PNB-TLB-2-R3504-2)
- Service Caster Casters