Shop All Plate Casters
Service Caster
6 Inch Thermoplastic Rubber Caster with Ball Bearing and Brake/Swivel Lock SCC
Mfr # SCC-30CS620-TPRBD-TLB-BSL
Zoro # G505439425
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Mounting Height 7-1/2"
- Finish Bright Zinc Plated Finish
- Caster Swivel Lock Type Top Lock Brake & Bolt on Swivel Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS620-TPRBD-TLB-BSL
- Zoro # G505439425
- UPC # 11586576315
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | Top Lock Brake & Bolt on Swivel Lock |
Durometer | 75A |
Type | Swivel caster w/top lock brake & bolt on swivel lock |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | Thermoplastic Rubber on Polyolefin |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Series | Series #30 |
Capacity (Lb.) | 500 |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 6" diameter by 2" wide thermoplastic rubber donut tread on polyolefin core wheel and maintenance free precision ball wheel bearings with a side lock brake & bolt on swivel lock capable of supporting 500 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Dolly For 15 Gallon Drums (TTBDL120G)
- VESTIL Bollard, 2 in. L, 3 lb. (DCBB-B-KIT)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-8-10-14)
- US CARGO CONTROL 4" x 27' Yellow Ratchet Strap w/ Chain Extensions (8527CE-Y)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-20S520-SSR)
- SERVICE CASTER Avantco 17700901548L Replacment Casters, 2PK (AVA-SCC-20R414-POS-2)
- SERVICE CASTER 8 Inch Polyurethane Caster Set with Roller Bearing 4 Swivel Lock and 2 Brake SCC (SCC-35S820-PPUR-SLB-BSL-2-BSL-2)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S414-PPUB-RED-TLB-TP3-2-R-2)
- SERVICE CASTER 5 Inch Nylon Swivel Caster Set with Ball Bearings 2 Brakes SCC (SCC-20S520-NYB-2-TLB-2)
- SERVICE CASTER 10 Inch Heavy Duty Phenolic Wheel Caster Set with Brakes and Swivel Locks, 4PK (SCC-KP92S1030-PHR-SLB-BSL-4)
- FAIRBANKS Casters, SwivelPolyurethane, 5" (N22-5-PO)
- Service Caster Plate Casters