Shop All Plate Casters
Service Caster
6 Inch Thermoplastic Rubber Caster Set with Ball Bearings 2 Swivel 2 Rigid
Mfr # SCC-20S620-TPRBD-2-R-2
Zoro # G505438435
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Mounting Type Top Plate
- Material Thermoplastic Rubber
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S620-TPRBD-2-R-2
- Zoro # G505438435
- UPC # 734005076516
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Height | 7-1/2" |
Size | 6" x 2" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Material | Thermoplastic Rubber |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Durometer | 75A |
Capacity (Lb.) | 1800 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | (2) Swivel casters & (2) Rigid casters |
Series | Series #20 |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel and two (2) rigid casters, with 6" diameter by 2" wide thermoplastic rubber donut tread wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 1,800 lbs. (350 lbs./caster). When searching for a reliable and durable solution for light and medium duty projects, consider Service Caster’s Series 20 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 165 lb. (1G005)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 6 in W, Polyester, Silver (EE2806TFX9)
- CM Slip Hook, 38 In Trade, 5500 Lb Load, Grade 63, Clevis Attachment, Steel Alloy (M906A)
- KINGCHAIN 5/16 in. x 70 ft. Grade 43 Hi-Test Chain Zinc Plated (543541)
- SERVICE CASTER Bassick Casters 6AS8-7 9TM6X2-R Caster Replacement Set (BAS-SCC-30CS620-PHR-2-R620-2)
- SERVICE CASTER 5 Inch Semi Steel Caster with Ball Bearing and Brake/Swivel Lock (SCC-30CS520-SSB-TLB-BSL)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLUE-TLB-TP2-4)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S314-PPUB-TLB-TP3-2-R-2)
- SERVICE CASTER 8 Inch Heavy Duty Phenolic Caster Set with Roller Bearings and Brakes SCC (SCC-35S820-PHR-SLB-4)
- SERVICE CASTER Low Profile Polyolefin 2'' Wheel Top Plate Swivel Caster Set with 2 Brake, 4PK (SCC-04S211316-POS-2-SLB-2)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Swivel Caster Set with 2 Swivel Locks (SCC-KP92S830-PUR-RS-BSL-2-S-2)
- Service Caster Plate Casters