Shop All Stem Casters
Service Caster
6 Inch Thermoplastic Rubber 12 Inch Threaded Stem Caster with Brake
Mfr # SCC-TS20S614-TPRB-PLB-121315
Zoro # G107385045
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 7-1/8"
- Wheel/Tread Material Thermoplastic Rubber Tread on Polyolefin Core
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S614-TPRB-PLB-121315
- Zoro # G107385045
- UPC # 734005115413
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 7-1/8" |
Stem Length | 1-1/2" |
Thread Size | 1/2"-13 x 1-1/2" Threaded Stem |
Stem Dia. | 1/2" |
Wheel Dia. | 6" |
Thread Length | 1-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Thermoplastic Rubber Tread on Polyolefin Core |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Precision Ball Bearing |
Finish | Bright Zinc Plated Finish |
Thread Pitch | 13 |
Durometer | 75A |
Model | Series #20 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Wheel Color | Black |
Mounting Type | Threaded Stem |
Caster Sub-Type | Swivel |
Load Capacity | 300 |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 6 diameter by 114 wide thermoplastic rubber wheel and a 12 threaded stem with brake capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters 316 stainless steel thermoplastic rubber casters SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel The soft, quiet and nonmarking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood They are resistant to water, oil, and grease and will keep you safely moving forward Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J989)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EEF4-904-12)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112242-XR)
- NOBLELIFT ROLL/REEL CARRIER PALLET JACK-FORK SIZE: 33"X48"-CAPACITY: 4400 LBS (ACR44-4048-3247)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 7/8 Inch Grip Ring Stem Caster with Brakes, 5PK (SCC-GR05S310-TPRS-SLB-71678-5)
- SERVICE CASTER Regency Work Table Locking Caster Replacement (REG-SCC-EX20S514-PPUB-MRN-TLB-112)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Neoprene Rubber 10mm Threaded Stem Caster SCC (SCC-TS03S310-NPRB-BC-M1015)
- SERVICE CASTER 2 Inch Bright Chrome Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 4PK (SCC-TS01S20-POS-BC-516-4)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 5/16 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S510-TPRS-SLB-5161815-4)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake (SCC-TS20S314-PPUB-BLUE-TLB-381615)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel 58 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S414-SSS-58212)
- Service Caster Casters