Shop All Plate Casters
Service Caster
6 Inch Thermoplastic Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC
Mfr # SCC-35S620-TPRRD-2-R-2
Zoro # G505436868
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Mounting Height 7-1/2"
- Finish Bright Zinc Plated Finish
- Material Thermoplastic Rubber on Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S620-TPRRD-2-R-2
- Zoro # G505436868
- UPC # 11586588936
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 6" x 2" |
Details
Finish | Bright Zinc Plated Finish |
Material | Thermoplastic Rubber on Polyolefin |
Capacity (Lb.) | 2000 |
Durometer | 75A |
Type | (2) swivel casters & (2) rigid casters |
Series | Series#35 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel and two (2) rigid casters, with 6" diameter by 2" wide thermoplastic rubber donut tread wheels capable of supporting a total weight of 2,000 lbs. (500 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber donut tread on polyolefin core casters. The rounded face “donut” style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Dual Access, Steel, 70 In H (7DWP3660RA3B4CC1P6)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 36 x 24, 1200 Lb. Capacity (585344B)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103164-D4)
- MARASTAR Marastar 263713 10 in. Pneumatic Universal Hand Truck Wheels; Pack of 2 (263713)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Wheel Rigid Caster with Roller Bearing SCC (SCC-30R820-PUR-RS)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Wheel Swivel Top Plate Caster SCC (SCC-KP30S620-VGR)
- SERVICE CASTER Lavex 257UB1660 U-Boat Utility Cart Wheel Replacement (LAV-SCC-PPUR820)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PHRHT-TLB-TP3-2-R-2)
- SERVICE CASTER 6 Inch Green Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS620-PUR-GB-TLB-BSL-2-TLB-2)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brakes (SCC-20S514-PHR-2-TLB-2)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load, Black Wheel (P12R-PB040D-P2)
- Service Caster Casters