Shop All Plate Casters
Service Caster
6 Inch Thermoplastic Caster Set with Ball Bearing 4 Brake and 2 Swivel Lock SCC
Mfr # SCC-35S620-TPRBD-SLB-BSL-2-SLB-2
Zoro # G905436123
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Swivel Lock Type 4 Top Lock Brakes & 2 Bolt On Swivel Locks
- Caster Mounting Type Top Plate
- Type (2) Swivel caster w/side lock brake & bolt on swivel lock & (2) swivel casters w/side lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S620-TPRBD-SLB-BSL-2-SLB-2
- Zoro # G905436123
- UPC # 11586599208
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 7-1/2" |
Size | 6" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Caster Swivel Lock Type | 4 Top Lock Brakes & 2 Bolt On Swivel Locks |
Caster Mounting Type | Top Plate |
Type | (2) Swivel caster w/side lock brake & bolt on swivel lock & (2) swivel casters w/side lock brakes |
Material | Thermoplastic Rubber on Polyolefin |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Series | Series#35 |
Capacity (Lb.) | 2000 |
Durometer | 75A |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a side lock brakes, with 6" diameter by 2" wide thermoplastic rubber donut tread wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 2,000 lbs. (500 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber donut tread on polyolefin core casters. The rounded face “donut” style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000002)
- ZORO SELECT Walk Ramp, Apron End, 2800lb, 28-3/4Inx6ft (1FC73)
- ZORO SELECT 4-1/2 in. Diameter, 42 in. Height Safety Bollard in Yellow (1GUD6)
- WERNER Fiberglass Stepladder, 12 ft Ladder Ht, 11 Steps, 300 lb, 78 1/4 in Base Spread, 33 7/8 in Bottom W (6212)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S414-PPUB-RED-TLB-TP3-4)
- SERVICE CASTER 4 Inch Glass Filled Nylon Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS420-GFNR-4)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement (AVA-SCC-20S514-PPUB-BLK-TP2)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Locking Caster and Wheel Replace Set - (REG-20S414PPUBBLU-TLB-TP2-4PPUD820-2)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Locking Caster and Wheel Replace Set - (REG-20S414PPUBRED-TLB-TP2-4PPUD820-2)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement (REG-SCC-20S414-PPUB-TP2)
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (P21S-C080KP-16-WB-DL)
- Service Caster Plate Casters