Shop All Plate Casters
Service Caster
6 Inch Thermoplastic Caster Set with Ball Bearing 2 Brakes and 2 Rigid SCC
Mfr # SCC-35S620-TPRBF-SLB-2-R-2
Zoro # G905436970
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Swivel Lock Type 2 Top Lock Brakes
- Caster Mounting Type Top Plate
- Plate Size 4-1/2" x 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S620-TPRBF-SLB-2-R-2
- Zoro # G905436970
- UPC # 11586599857
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 7-1/2" |
Size | 6" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Caster Swivel Lock Type | 2 Top Lock Brakes |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Thermoplastic Rubber on Polyolefin |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Type | (2) swivel casters w/side lock brakes & (2) rigid casters |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 2000 |
Series | Series#35 |
Durometer | 75A |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 6" diameter by 2" wide thermoplastic rubber flat tread wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 2,000 lbs. (500 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Cast Iron, 2-1/2 in, 200 lb (P2S-C025G-P)
- TRI-ARC 9 ft. 6" Ladder, Walk-Thru Fixed, Steel, 7-Rung, Steel, 7 Steps, Safety Yellow Finish (WLFS0207-Y)
- ZORO SELECT Rope, Nylon, Twisted, 37/64 In. dia., 525ftL (12U291)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 9' (Green) (PRS2EE-9)
- SERVICE CASTER Regency 600CASTERPC4 Replacement Caster with Brake (REG-SCC-20S514-PPUB-TLB-TPU1)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster (SCC-20S514-TPRB)
- SERVICE CASTER 6 Inch Green Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS620-PUR-GB-TLB-BSL-2-TLB-2)
- SERVICE CASTER 6 Inch Poly on Cast Iron Wheel Heavy Duty Top Plate Caster with Brakes, 4PK (SCC-55S625-PUR-GB-SLB-4)
- SERVICE CASTER 3 Inch Windsor Antique Soft Tread Ball Caster – Top Plate – SCC, 4PK (SCC-TP01S30-DCR-WA-4)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-TPRB-TLB-TP2)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 120 lb (PRI30120ZN-TPU)
- Service Caster Casters