Shop All Plate Casters
Service Caster
6 Inch Stainless Steel Polyurethane Swivel Caster with Roller Bearing and Brake
Mfr # SCC-SS30S620-PPUR-TLB
Zoro # G905440953
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Type Swivel caster w/top lock brake
- Finish Polished Stainless Steel
- Mounting Height 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS30S620-PPUR-TLB
- Zoro # G905440953
- UPC # 670533939018
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Type | Swivel caster w/top lock brake |
Finish | Polished Stainless Steel |
Series | Series #30 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Durometer | 60D |
Caster Swivel Lock Type | Top Lock Brake |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | Polyurethane on Polyolefin |
Capacity (Lb.) | 900 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 stainless steel swivel caster with a 6" diameter by 2" wide polyurethane tread set on a polyolefin core wheel and a side lock brake capable of supporting 900 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 stainless steel polyurethane wheel casters. The Service Caster Series #30 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENERS BLUE RIBBON Natural Jute Twine, 200 ft. (T029B)
- TANIS Strip Brush Holder, Overall Length 72 In (AH702072CF)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Yellow (EE1801DTX2)
- MAG-MATE Replacement Capacity Sticker (900259)
- SERVICE CASTER 4 Inch Thermoplastic Wheel Top Plate Caster, 4PK (SCC-05S410-TPRS-4)
- SERVICE CASTER 3 Inch 316SS Gray Polyurethane Swivel Top Plate Caster with Total Lock Brake (SCC-SS316TTL20S314-PPUB)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S514-PHSHT-TP3)
- SERVICE CASTER 8 Inch Poly on Aluminum Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-30CS820-PAR-2-R820-2)
- SERVICE CASTER Cambro Camcruiser Vending Cart Caster Set with 2 Swivel Locks and 2 Brakes-SCC (CAM-SCC-30CS820-TPRRD-BSL-2-TLB-2)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-TP2-4)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in, 250 lb, C (P12S-PRP035D-12)
- Service Caster Casters