Shop All Plate Casters
Service Caster
6 Inch Stainless Steel Polyolefin Wheel Swivel Caster Set with Ball Bearings SCC
Mfr # SCC-SS30S620-POB-4
Zoro # G305440850
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Capacity (Lb.) 700
- Type Swivel caster
- Plate Size 4" x 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS30S620-POB-4
- Zoro # G305440850
- UPC # 11586567689
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Capacity (Lb.) | 700 |
Type | Swivel caster |
Finish | Polished Stainless Steel |
Series | Series #30 |
Material | Polyolefin |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Durometer | 70D |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel swivel casters with 6" diameter by 2" wide polyolefin wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 2,800 lbs. (700 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 stainless steel polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Red, 12 in. L, SS (BBS12SR)
- WESTWARD 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY60)
- US CARGO CONTROL 4050 Snatch Block (3/8" wire x 4" sheave) (4050S4)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Polyester, Yellow (EE2802DTX3)
- SERVICE CASTER 6 Inch Glass Filled Nylon Swivel Caster with Roller Bearing and Swivel Lock SCC (SCC-30CS620-GFNR-BSL)
- SERVICE CASTER 3 Inch Gray Polyurethane Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-PPUB-TLB-2-R314-2)
- SERVICE CASTER 4 Inch Soft Rubber Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S414-SRS-TLB-2-R-2)
- SERVICE CASTER 5 Inch Stainless Steel Nylon Wheel Rigid Caster with Roller Bearing SCC (SCC-SS30R520-NYR)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Locking Caster and Wheel Replace Set - (REG-20S414PPUBRED-TLB-TP2-4PPUD820-2)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Rigid Top Plate Caster (SCC-20R414-SRS)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-TP2-4)
- Service Caster Casters