Shop All Plate Casters
Service Caster
6 Inch Stainless Steel Nylon Swivel Caster with Roller Bearing and Swivel Lock
Mfr # SCC-SS30S620-NYR-BSL
Zoro # G505441398
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Finish Polished Stainless Steel
- Caster Mounting Type Top Plate
- Series Series #30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SS30S620-NYR-BSL
- Zoro # G505441398
- UPC # 670533940717
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Finish | Polished Stainless Steel |
Caster Mounting Type | Top Plate |
Series | Series #30 |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Material | Nylon |
Type | Swivel caster w/bolt on swivel lock |
Caster Swivel Lock Type | Bolt On Swivel Lock |
Capacity (Lb.) | 1250 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Durometer | 75D |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 stainless steel swivel caster with a 6" diameter by 2" wide nylon wheel and a bolt on swivel lock capable of supporting 1,250 lbs./caster.When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 stainless steel nylon wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORBES INDUSTRIES Wheel, Swivel Caster, 8in (1632-S)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Nylon, Yellow (EN1602NX8)
- ZORO SELECT Anchor Shackle, 25,000 lb, Alloy Steel (55AY24)
- JR PRODUCTS JR Products GSNI-2300-80 Gas Spring - 20" EXT, 80 lbs. (GSNI-2300-80)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SPUS-TLB-TP3-2-R-2)
- SERVICE CASTER Assure Parts 190CW3SHP23 Replacement Caster Set with Brakes, 6PK (ASS-SCC-20S314-POS-3-TLB-3)
- SERVICE CASTER 6 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Swivel Caster SCC, 4PK (SCC-KP92S630-SSR-4)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S414-PHS-TLB-TP2-2-R-2)
- SERVICE CASTER Tool Box Caster Wheel Set 6'' Polyolefin Swivel Casters, 4PK (TOOL-SCC-20S620-POR-2-TLB-2)
- SERVICE CASTER 8 Inch Semi Steel Caster Set with Ball Bearings 4 Brake 2 Swivel Lock SCC (SCC-30CS820-SSB-TLB-BSL-2-TLB-2)
- SERVICE CASTER 10 Inch Heavy Duty Green Poly on Metal Caster Swivel Lock/Brake 2 Rigid, 2PK (SCC-KP92S1030-PUR-GB-SLB-BSL-2-R-2)
- Service Caster Casters