Shop All Plate Casters
Service Caster
6 Inch SS Thermoplastic Rubber Wheel Swivel Caster with Roller Bearing SCC
Mfr # SCC-SS30S620-TPRRF
Zoro # G905440977
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Capacity (Lb.) 500
- Plate Size 4" x 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS30S620-TPRRF
- Zoro # G905440977
- UPC # 670533945415
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 500 |
Type | Swivel caster |
Durometer | 75A |
Finish | Polished Stainless Steel |
Caster Mounting Type | Top Plate |
Material | Thermoplastic Rubber on Polyolefin |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Series | Series #30 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 stainless steel swivel caster with a 6" diameter by 2" wide thermoplastic rubber flat tread on polyolefin core wheel capable of supporting 500 lbs./caster.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 stainless steel thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Load Chain Hoist (GGS_57028)
- EGA PRODUCTS Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Galvanized (SCG-W-G)
- POWER TEAM ACTUATOR PIN, 1/2 DIA. (28256)
- EGA PRODUCTS Custom Work Platform, 4 Steps, Modular, 35"W x 77"L Platform, Adjustable to 42"-45"H, Style 6 (CW6-45-4-6)
- SERVICE CASTER 6 Inch Green Poly on Cast Iron Caster Set with Roller Bearings 2 Brakes 2 Rigid (SCC-TTL30S620-PUR-GB-2-R-2)
- SERVICE CASTER 8 Inch Poly on Aluminum Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC (SCC-35S820-PAB-2-R-2)
- SERVICE CASTER 5 Inch Blue Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S514-PPUB-BLUE-2-R-2)
- SERVICE CASTER 3.25 Inch Phenolic Caster Set with Ball Bearings and Brake/Swivel Lock SCC (SCC-30CS3420-PHB-SLB-BSL-4)
- SERVICE CASTER Go Mini's Moving and Portable Storage Container Caster Replace Set – SCC (GOM-SCC-60R630-PUR-RS-4)
- SERVICE CASTER 5 Inch Glass Filled Nylon Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S520-GFNB-TLB-2-R-2)
- ZORO SELECT Swivel Plate Caster, Rubber, 6 in., 410 lb. (1NWJ6)
- Service Caster Plate Casters