Shop All Plate Casters
Service Caster
6 Inch SS Thermoplastic Rubber Caster Set with Roller Bearings 2 Brake 2 Rigid
Mfr # SCC-SS30S620-TPRRD-TLB-2-R-2
Zoro # G505440650
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Temp. Range -20 degrees F to 180 degrees F
- Mounting Height 7-1/2"
- Finish Polished Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS30S620-TPRRD-TLB-2-R-2
- Zoro # G505440650
- UPC # 670533944531
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Polished Stainless Steel |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Series | Series #30 |
Caster Mounting Type | Top Plate |
Material | Thermoplastic Rubber on Polyolefin |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Type | (2) Swivel caster w/top lock brakes & (2) rigid casters |
Durometer | 75A |
Capacity (Lb.) | 500 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 6" diameter by 2" wide thermoplastic rubber donut tread on polyolefin core wheels capable of supporting a total weight of 2,000 lbs. (500 lbs./caster).When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 stainless steel thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Carousel, 2000 lb. Capacity, 36" (CA-36-2)
- EGA Post Protector, 8" Fits 3" Columns (5208)
- ZORO SELECT Dock Bumper, 10x5-1/4x20 In. (22NT65)
- WOODS POWR-GRIP Ladder Lifter, 185 lb., 8 in. Cup Dia. (LL185)
- SERVICE CASTER 6 Inch Polyurethane Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC (SCC-35S620-PPUB-2-R-2)
- SERVICE CASTER Albion Industries 16TM05101S Caster Replacement (ALB-SCC-30CS515-PHR)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S414-SSS-TLB-TP2)
- SERVICE CASTER Cambro Ingredient Bin and Camcrisper Replacement Locking Caster - SCC (CAM-SCC-20S314-TPRB-TLB)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Swivel Caster Set with Roller Bearings 2 Brakes (SCC-35S820-PUR-RS-2-SLB-2)
- SERVICE CASTER 5 Inch V-Groove Semi Steel Cast Iron Wheel Swivel Caster Set with Roller Bearing (SCC-20S520-VGR-4)
- RWM Kngpnlss Swvl Cstr, Frged Steel, 5", 1500lb (65-FSR-0520-S)
- Service Caster Plate Casters