Shop All Plate Casters
Service Caster
6 Inch Solid Polyurethane Caster with Roller Bearing and Total Lock Brake SCC
Mfr # SCC-TTL30S620-SPUR
Zoro # G305441185
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Durometer 60D
- Capacity (Lb.) 1200
- Type swivel caster w/ total lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TTL30S620-SPUR
- Zoro # G305441185
- UPC # 670533942513
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Durometer | 60D |
Capacity (Lb.) | 1200 |
Type | swivel caster w/ total lock brake |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Swivel Lock Type | Total Lock Brake |
Finish | Bright Zinc Plated Finish |
Series | Series #30 |
Material | Solid Polyurethane |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 6" diameter by 2" wide solid polyurethane wheel and a total capable of supporting 1,200 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 30 solid polyurethane wheel casters. The Service Caster Series #30 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Replacement Y Connector for Global Industrial Gantry Cranes, 1 pc. (293205)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Caster Swivel Locks 2 Brakes, 4PK (SCC-KP92S830-PUR-RS-SLB-BSL-2-BSL-2)
- CASTERHQ 5" Total Locking Nylon Composite Medical Caster, 300 LBS Capacity, S (CB-NCMC5)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Partial Thread Guard, Loads Up To 300 lb (PGS50748ZN-DMT32(GG))
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Caster Swivel Locks 2 Rigid SCC, 2PK (SCC-KP92S830-PUR-RS-BSL-2-R-2)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel with Swivel Lock 2 Swivel with Brake (LAV-SCC-30CS820-TPRRD-BSL-2-TLB-2)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Polyolefin Swivel Caster with Roller Bearing SCC (SCC-35S820-POR)
- SERVICE CASTER 6 Inch Heavy Duty Thermoplastic Rubber Caster with Roller Bearing and Brake SCC (SCC-35S620-TPRRF-SLB)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement (AVA-SCC-20S514-PPUB-BLK-TP2)
- SERVICE CASTER Regency 600CSW415 600CSW415WB U-Boat Replacement Caster Set – (REG-SCC-20S414-PPUB-BLK-TP2-2-TLB-2)
- HAMILTON Standard Duty Kingpinless Caster, 4" x 2" Metal Wheel, 1/2" Precision Ball Bearings (S-52K-4MB)
- Service Caster Plate Casters