Shop All Plate Casters
Service Caster
6 Inch Solid Poly Caster Set with Roller Bearing 2 Swivel Lock and 2 Rigid SCC
Mfr # SCC-35S620-SPUR-BSL-2-R-2
Zoro # G505435335
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Temp. Range -50 degrees F to 180 degrees F
- Series Series#35
- Type (2) Swivel casters w/bolt on swivel locks & (2) rigid casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S620-SPUR-BSL-2-R-2
- Zoro # G505435335
- UPC # 11586587595
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Size | 6" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Caster Temp. Range | -50 degrees F to 180 degrees F |
Series | Series#35 |
Type | (2) Swivel casters w/bolt on swivel locks & (2) rigid casters |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | 2 Bolt On Swivel Locks |
Capacity (Lb.) | 4800 |
Durometer | 60D |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Material | Solid Polyurethane |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 6" diameter by 2" wide solid polyurethane wheels capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 35 solid polyurethane wheel casters. The Service Caster Series #35 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Straight, 15 ft., 5700 lb., Welded (5510315)
- BLODGETT Caster, Stem(5"Od, Swvl, Gray) For - Part# Bl16002 (BL16002)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 SS/CS)
- US CARGO CONTROL 1" Stainless Steel Screw Pin Anchor Shackle - Import - 5 Ton (SPAS1SS)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Rigid Top Plate Caster (SCC-20R414-SRS)
- SERVICE CASTER 4 Inch Stainless Steel Solid Poly Wheel Swivel Caster with Roller Bearing SCC (SCC-SS30S420-SPUR)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-BLUE)
- SERVICE CASTER 5 Inch High Temp Phenolic Swivel Caster Set with Roller Bearings and Brakes SCC (SCC-20S520-PHRHT-TLB-4)
- SERVICE CASTER 6 Inch Polyolefin Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-20S620-POR-2-R-2)
- SERVICE CASTER 5 Inch Heavy Duty Polyurethane Caster Set with Roller Bearings SCC, 4PK (SCC-35S520-PPUR-4)
- HAMILTON Rigid Caster, Ehd 12X3 Duralast (R-EHD-12DB)
- Service Caster Casters