Shop All Plate Casters
Service Caster
6 Inch Semi Steel Caster Set with Roller Bearing 2 Brakes and 2 Rigid SCC
Mfr # SCC-35S620-SSR-SLB-2-R-2
Zoro # G305436129
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Mounting Height 7-1/2"
- Caster Mounting Type Top Plate
- Caster Temp. Range -45 degrees F to 600 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S620-SSR-SLB-2-R-2
- Zoro # G305436129
- UPC # 11586588295
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 6" x 2" |
Details
Caster Mounting Type | Top Plate |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Material | Semi Steel Cast Iron |
Capacity (Lb.) | 4800 |
Type | (2) swivel casters w/side lock brakes & (2) rigid casters |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Series | Series#35 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 6" diameter by 2" wide semi steel cast iron wheels capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster). When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 35 semi steel cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 1980 lb. Ld Rating, Ball (LH-G 150K)
- HARRINGTON Pendant, 2 Button, 16 ft. Cable Drop (EP1DR155720)
- CASTERHQ Heavy Duty Casters, 5"x2" Heavy Duty Caster Set W/ GRN, PK4 (HD6650-01-TLB-SO4-S4)
- PEERLESS Chain, Jack, Twist, 100 ft., 29 lb., Weldless (7501232)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Caster Set (SCC-100S150-PNB-4)
- SERVICE CASTER 5 Inch Solid Poly Caster Set with Ball Bearing 2 Swivel Lock and 2 Rigid SCC (SCC-35S520-SPUB-BSL-2-R-2)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-BLUE-TP2)
- SERVICE CASTER Avantco 17819301 17816412 Swivel Caster Replacement Set (AVA-SCC-20S414-HRS-TP2-2-TLB-2)
- SERVICE CASTER 5 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-05S510-TPRS-SLB-2-R-2)
- SERVICE CASTER Assure Parts 190VCAST690 Replacement Caster Set with Brakes, 4PK (ASS-SCC-30CS620-PHR-TLB-2-R-2)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 200 lb (2.33456.944)
- Service Caster Casters