Shop All Plate Casters
Service Caster
6 Inch Rubber on Steel Wheel Swivel Caster with Roller Bearing
Mfr # SCC-30CS620-RSR
Zoro # G905438493
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Material Rubber Tread on Cast Iron Core
- Type Swivel caster
- Durometer 80A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS620-RSR
- Zoro # G905438493
- UPC # 670533878232
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Material | Rubber Tread on Cast Iron Core |
Type | Swivel caster |
Durometer | 80A |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Series | Series #30 |
Capacity (Lb.) | 450 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 6" diameter, 2" wide rubber tread set on a metal core wheel. Supports 450 pounds (lbs) per caster.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate rubber on metal casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Box Truck, 3000 lb., 54 In.L (3ST-EX2448-3-95)
- CUSHMAN Micro Switch Pedal Box (25861G01)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 24" x 48" - CAPACITY: 1500 LBS (TFD150)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Staircase, Stepladder Configuration, Fiberglass (15131-001)
- SERVICE CASTER 3 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes (SCC-05S310-TPRS-2-SLB-2)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Caster Set with Roller Bearing (SCC-30CS620-PHR-4)
- SERVICE CASTER 8 Inch Solid Polyurethane Wheel Swivel Caster with Ball Bearing (SCC-30CS820-SPUB)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearing and Swivel Lock (SCC-30CS520-TPRBD-BSL-4)
- SERVICE CASTER Cooking Performance Group 359120-1100 Replacement Caster with Brake (COO-SCC-20S514-PPUB-MRN-TLB-TPU1)
- SERVICE CASTER 3 Inch SS Solid Polyurethane Wheel Rigid Top Plate Caster (SCC-SS20R314-SPUS)
- CASTERHQ 6"x3" Kingpinless Heavy Duty Rigid Caster, Gray Iron Steel Wheel, (CB-10RCGI63)
- Service Caster Casters