Shop All Plate Casters
Service Caster
6 Inch Rubber on Steel Wheel Rigid Caster with Roller Bearing
Mfr # SCC-30R620-RSR
Zoro # G505436011
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Caster Temp. Range -40 degrees F to 180 degrees F
- Material Rubber Tread on Cast Iron Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30R620-RSR
- Zoro # G505436011
- UPC # 670533878225
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Material | Rubber Tread on Cast Iron Core |
Durometer | 80A |
Type | Rigid caster |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 450 |
Series | Series #30 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 rigid caster with a 6" diameter, 2" wide rubber tread set on a metal core wheel. Supports 450 pounds (lbs) per caster.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate rubber on metal casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Long Deck Cart 4000lb 96 x 30 Poly-On-Steel Casters (LDLT-3096-4)
- VESTIL Low Profile Rack Guard (LPRO-60-9-4)
- DAYTON Cable, 7/16 In, L 100 Ft, WLL 3260 Lb (2TAT1)
- ZORO SELECT Adjusting Nut (D615)
- SERVICE CASTER 3 Inch Black Polyurethane Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-PPUB-BLK-TLB-2-R314-2)
- SERVICE CASTER 5 Inch Red Poly on Cast Iron Swivel Caster with Roller Bearing and Swivel Lock (SCC-30CS520-PUR-RS-BSL)
- SERVICE CASTER 5 Inch Rubber on Steel Caster Set with Ball Bearings and Brakes/Swivel Locks SCC (SCC-35S520-RSB-SLB-BSL-4)
- SERVICE CASTER 10 Inch Heavy Duty Green Poly on Cast Iron Caster with Brake and Swivel Lock SCC (SCC-KP92S1030-PUR-GB-SLB-BSL)
- SERVICE CASTER 8 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Top Plate Caster (SCC-KP92S830-PUR-RS)
- SERVICE CASTER 3 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes (SCC-05S310-TPRS-2-SLB-2)
- CASTERHQ MEDIUM DUTY 6"X 2" RED POLYURETHANE ON IRON WHEEL, RIGID CASTER 1,200 (MD6X2PIRV)
- Service Caster Plate Casters