Shop All Plate Casters
Service Caster
6 Inch Rubber on Steel Caster Set with Roller Bearing and Total Lock Brake SCC
Mfr # SCC-TTL30S620-RSR-4
Zoro # G505441404
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Caster Swivel Lock Type Total Lock Brake
- Durometer 80A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TTL30S620-RSR-4
- Zoro # G505441404
- UPC # 11586547841
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Swivel Lock Type | Total Lock Brake |
Durometer | 80A |
Series | Series #30 |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Material | Rubber on Cast Iron |
Type | swivel caster w/ total lock brake |
Capacity (Lb.) | 450 |
Finish | Bright Zinc Plated Finish |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 6" diameter by 2" wide rubber on cast iron wheels with total lock brakes capable of supporting a total weight of 1,800 lbs. (450 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate rubber on metal casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A6E20B8C1P6)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 3' (Purple) (PRS1EE-3)
- DAYTON Upper Hook Assembly (MH4ZX49A25G)
- CASTERS WHEELS & INDUSTRIAL HANDLING Albion Institutional Caster - Swivel with Brake 4in Diameter 325 Lb. Cap. - (DCXS04031-SF)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Casters with Brakes and Bolt Swivel Lock Set (SCC-100S150-PNB-TLB-BSL-4)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set (SCC-20S514-TPRB-TP2-4)
- SERVICE CASTER 4 Inch Kingpinless Thermoplastic Rubber Wheel Caster Swivel Locks 2 Brakes, 2PK (SCC-KP30S420-TPRRF-BSL-2-SLB-2)
- SERVICE CASTER 8 Inch Heavy Duty Polyolefin Caster with Roller Bearing and Swivel Lock SCC (SCC-35S820-POR-BSL)
- SERVICE CASTER 8 Inch Extra Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster with Brake (SCC-KP92S830-PUR-GB-SLB)
- SERVICE CASTER 5 Inch Heavy Duty V Groove Semi Steel Caster with Roller Bearing and Swivel Lock (SCC-35S520-VGR-BSL)
- ZORO SELECT Plate Caster, 1980 lb. Ld Rating, Ball (LH-G 150K)
- Service Caster Casters