Shop All Plate Casters
Service Caster
6 Inch Rubber on Aluminum Caster with Ball Bearing and Total Lock Brake SCC
Mfr # SCC-TTL30S620-RAB
Zoro # G905441141
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Capacity (Lb.) 550
- Series Series #30
- Caster Temp. Range -40 degrees F to 160 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TTL30S620-RAB
- Zoro # G905441141
- UPC # 11586571952
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Capacity (Lb.) | 550 |
Series | Series #30 |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Caster Swivel Lock Type | Total Lock Brake |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Type | swivel caster w/ total lock brake |
Material | Rubber on Aluminum |
Durometer | 80A |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 6" diameter by 2" wide rubber on aluminum wheel and maintenance free precision ball wheel bearings and a total capable of supporting 550 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 rubber on aluminum wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUTNAM ROLLING LADDER 3 Step Red Oak Step Stool 250 lb. Load Capacity Zinc Plated (PL.150-36.RO)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Yellow (EE2801DFX12)
- RONSTAN INTERNATIONAL Rope Bush Screw On, 3/16" ID x 3/16" Dp (PNP186)
- US CARGO CONTROL 3" x 20' Red Ratchet Strap w/ Chain Extensions (7520CE-RED)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Caster Swivel 2 Rigid, 2PK (SCC-100S280-PNB-2-R280-2)
- SERVICE CASTER 4 Inch Thermoplastic Wheel Top Plate Caster, 4PK (SCC-05S410-TPRS-4)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-RED-TLB-4)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Caster Set (SCC-100S150-PNB-4)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-20S514-PPUB-BLUE)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Total Lock Brake (SCC-TTL20S414-PPUB-RED)
- HAMILTON ForgeMaster Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-FM-63PH)
- Service Caster Plate Casters