Shop All Plate Casters
Service Caster
6 Inch Rubber on Aluminum Caster Set with Ball Bearings and Brakes/Swivel Locks
Mfr # SCC-35S620-RAB-SLB-BSL-4
Zoro # G505434895
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Swivel Lock Type 4 Top Lock Brakes & Bolt on Swivel Locks
- Mounting Height 7-1/2"
- Plate Size 4-1/2" x 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S620-RAB-SLB-BSL-4
- Zoro # G505434895
- UPC # 11586596405
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 6" x 2" |
Details
Caster Swivel Lock Type | 4 Top Lock Brakes & Bolt on Swivel Locks |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Series | Series#35 |
Material | Rubber on Aluminum |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Type | (4) Swivel caster w/side lock brake & bolt on swivel lock |
Caster Mounting Type | Top Plate |
Durometer | 80A |
Capacity (Lb.) | 2200 |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 6" diameter by 2" wide rubber on aluminum wheels with side lock brakes and bolt on swivel locks and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 2,200 lbs. (550 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 rubber on aluminum wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM CM Series 622 Hand Chain Hoist, 1 Ton Capacity, 30 Ft. Lift (2264A)
- EOSLIFT Standard EOS09 Complete Replacement Pallet Jack Steering Wheel Set 7 in. Diameter x 2 in. Hub Length x 20 mm ID (EOS09)
- ZORO SELECT Anchor Shackle, 19,000 lb, Alloy Steel (55AY35)
- DAYTON Round Sling, Endless, 4 ft., 2600 lb. (2MJK5)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PPUB-BLUE-TP2-2-R-2)
- SERVICE CASTER Lavex Lodging 274HKLGFXWH Housekeeping Cart Caster - Rigid (LAV-SCC-30R820-TPRBD)
- SERVICE CASTER 5 Inch Thermoplastic Wheel Top Plate Caster Set with Brakes SCC, 4PK (SCC-05S510-TPRS-SLB-4)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S314-PPUB-RED-TP2-2-R-2)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Swivel Caster Set with 2 Swivel Locks (SCC-KP92S830-PUR-RS-BSL-2-S-2)
- SERVICE CASTER 5 Inch Polyurethane Caster Set with Ball Bearing 2 Swivel 2 Rigid (SCC-30CS520-PPUB-2-R520-2)
- RWM Rgd Cstr, Forged Steel, 5", 1500lb (65-FSR-0520-R)
- Service Caster Plate Casters